Apply to be a TradeMaster!
Main product image of 0.1 to 8 min. Delay-on-Make Time Delay (24-240V)
Magnifying glass
Hover image to zoom

0.1 to 8 min. Delay-on-Make Time Delay (24-240V)

SKU:
TMV8000
Rating:
(0)
Q&A:
(0)
0.1 to 8 min. Delay-on-Make Time Delay (24-240V)
Magnifying glass
Hover image to zoom
$48.74 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V - 240V

Description

–
The TMV and TSU Series are universal voltage delay-on-make timers. Two models cover all the popular voltages and time delays. Available with knob or external adjust time delay. Its simple two terminals can easily be connected in series with a relay coil, contactor coil, solenoid, lamps, small motor, etc., to delay their energization, prevent short cycling or to sequence on various loads.

Product Features
  • Universal AC/DC operating voltage: Provides flexibility for use in all systems
  • Totally solid-state and encapsulated: No moving parts to arc and wear out over time and encapsulated to protect against shock, vibration, and humidity
  • Two terminal series connection with the load: Provides quick and easy installation for new or existing systems
  • 1A steady, 10A inrush solid-state output: Provides 100 million operations in typical conditions

Specs

–
Frequency:

50-60 Hz

50-60 Hz

Voltage:

24V - 240V

Product Type:

Delay on Make

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy