Apply to be a TradeMaster!
Main product image of 8-pin SPDT Universal Delay-on-Make Time Delay (19-264V)
Magnifying glass
Hover image to zoom

8-pin SPDT Universal Delay-on-Make Time Delay (19-264V)

SKU:
TRU2
Rating:
(0)
Q&A:
(0)
8-pin SPDT Universal Delay-on-Make Time Delay (19-264V)
Magnifying glass
Hover image to zoom
$200.57 each
In Stock
In Stock
Get 9 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
19- 264v

Description

The TRU Series is a multifunction, knob adjustable, Universal Time Delay Relay. It includes six of the most popular timing functions selected by a slide switch. The time delay is knob adjustable and the time delay range is switch selectable. The repeat accuracy is + 0.1%. Both function and time range can be selected on the top face of the unit. In addition to multifunctioning and multiple time ranges, the TRU Series features universal input voltage; 19 to 264VAC and 19 to 30VDC and full 10A output relay. The TRU Series can directly replace up to 1000 competitive time delay relay models.

Product Features
  • Microcontroller based: Repeat Accuracy + / - 0.1% or + / - 20ms, whichever is greater
  • 6 time ranges (0.1s to 1,000m):Broad range will satisfy most requirements
  • Knob adjustable time delay: Allows user to fine tune time delay based on application needs
  • Universal input voltage: Makes it versatile for use in most applications
  • Multifunction: Provides the most common standard timing functions
  • LED Indicators: Provide visual indication of input voltage and relay status
  • 10A isolated output contacts: Allows control of loads for AC or DC voltages

Specs

Voltage:

19- 264v

Frequency:

50-60 Hz

Product Type:

Delay on Make

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy