Apply to be a TradeMaster!
Main product image of 30 sec. Delay-on-Make Time Delay (24V)
Magnifying glass
Hover image to zoom

30 sec. Delay-on-Make Time Delay (24V)

SKU:
TS12130
Rating:
(0)
Q&A:
(0)
30 sec. Delay-on-Make Time Delay (24V)
Magnifying glass
Hover image to zoom
$81.48 each
In Stock
In Stock
Get 9 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The TS1 Series offers proven reliability and performance with years of use in OEM equipment and commercial applications. This encapsulated general use timing module is capable of controlling load currents ranging from 5mA to 1A. May be connected in series with contactors, relays, valves, solenoids, small motors, and lamps.

Product Features
  • Analog circuitry: Repeat Accuracy + / - 2%
  • Fixed or external adjustable time delay: External time delay settings are adjustable from 0.05s - 10m in 8 ranges for added flexibility
  • 5mA to 1A load current range: Minimum holding current of 5mA ensures proper operation with the lightest of loads
  • Totally solid state and encapsulated: No moving parts to arc and wear out over time and encapsulated to protect against shock, vibration, and humidity
  • Two terminal series load connections: Allows connection in series with contactors, relays, valves, solenoids, small motors and lamps. Provides quick and easy installation for new prexisting systems

Specs

–
Frequency:

50-60 Hz

50-60 Hz

Voltage:

24V

Product Type:

Delay on Make

Time Delay:

30 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy