Apply to be a TradeMaster!
Main product image of 5 to 600 sec. Delay-on-Make Time Delay (120V)
Magnifying glass
Hover image to zoom

5 to 600 sec. Delay-on-Make Time Delay (120V)

SKU:
TSA141300
Rating:
(0)
Q&A:
(0)
5 to 600 sec. Delay-on-Make Time Delay (120V)
Magnifying glass
Hover image to zoom
$72.12 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–

The TSA141300 utilizes unique circuitry to provide random start and lockout delay in one small, rugged, inexpensive package. When connected as shown, the TSA141300 in a multiple unit situation, prevents all units from starting at one time with its random start feature. The TSA141300 also prevents the compressor from recycling rapidly which could result in a lock rotor condition. This lockout delay is initiated at the end of each operation of the compressor. A momentary loss of power would also initiate the lockout delay.




Product Features:

  • Lockout Delay-prevents rapid recycling of compressor in air conditioning, refrigeration, and heat pump equipment
  • Random Start Delay-provides staggered start up of multiple units
  • Fast response time
  • All Solid State with Encapsulated Circuitry

Specs

–
Voltage:

24V

Frequency:

50-60 Hz

Product Type:

Delay on Make