Apply to be a TradeMaster!
Main product image of 1-A, Manual Oil-Filled Small Submersible Pump, 1/200 HP (115V)
Magnifying glass
Hover image to zoom

1-A, Manual Oil-Filled Small Submersible Pump, 1/200 HP (115V)

SKU:
500203
Rating:
(8)
Q&A:
(0)
1-A, Manual Oil-Filled Small Submersible Pump, 1/200 HP (115V)
Magnifying glass
Hover image to zoom
$102.15 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/200 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
1.1 Amps
Product Highlight: Wattage
70 Watts
Product Highlight: Flow at 1 FT Head
170 GPH

Description

–
Small submersible oil-filled pump with epoxy coated cast aluminum housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 170 GPH pump features a 1/4" MNPT discharge, 7' shut-off head capability, and screened inlet. This pump is not recommended for aquariums, swimming pools and fuel oil transfer.

Small submersible oil-filled pump with epoxy coated cast aluminum housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 170 GPH pump features a 1/4" MNPT discharge, 7' shut-off head capability, and screened inlet.

Features:
  • 170 GPH @ 1 ft.
  • Operates submersed.
  • 6' cord
  • Epoxy-coated aluminum housing
  • Bottom inlet has snap-off screen for easy cleaning.
  • 1/4" MNPT outlet, with 90° elbow accessory, accepts 1/2" I.D. tubing.

Specs

–
Cord Length:

6'

Shutoff Head (ft.):

7'

Application:

Recirculation

Horse Power:

1/200

Voltage:

115V

Hertz:

60

Amperage:

1.1

Wattage:

70

Type:

Manual

Flow at 1 FT Head:

170 GPH

Discharge:

1/4" MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.38 out of 8 reviews
75% would recommend this product
4.38
out of 8 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Yes

Great little pump for pumping water from an old well. Use it about once a month.
Bob Hickman
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

good
c
10941
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This mini mite lives forever!

We bought this Little Giant Mini Mite pump 27 years ago and it's still working although the bottom basket part has broken but the pump still functions. Definitely would buy another one. Well made! A workhorse.
Matt
Whitehouse Station NJ
7 years ago
Was this review helpful to you?

I would not buy this product again

The cord on the pump was ridiculously short. The old pump I had was at least 4 times longer so the plug would not have to be submerged under water.
meier
cincinnati oh
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Best Little Pump

I bought this pump 10 years ago and it just now stopped working. It worked year round even in the winter with 6 inches of snow. I just ordered my second pump and am looking forward to a repeat performance.
Liz
VA
8 years ago
Was this review helpful to you?

good brand

works great as advertised
bh
effort, pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I probably won't have to buy another one for 50 years!

The last one we had was probably 50 years old. It belonged to my husband's uncle. We inherited it at least 10 years ago. I would leave it in the fountain year 'round, with a heater in the water in winter for the birds. Every years when I plugged it in would start right up! Even this year, until it finally gave up. I was so delighted when I looked at the info on it and discovered it was still being made! I immediately ordered a new one...I love the sound of my fountain when I am outside doing yardwork, or simply sitting on my deck.
MrsSwilly
Marion, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from here again.

Great prices and delivery time was amazing!
Ctrep
Dorr Mi.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy