Apply to be a TradeMaster!
Main product image of 1-AA-18 Submersible Pump, 115V, 1/200HP, 18' cord
Magnifying glass
Hover image to zoom

1-AA-18 Submersible Pump, 115V, 1/200HP, 18' cord

SKU:
500500
Rating:
(4)
Q&A:
(1)
1-AA-18 Submersible Pump, 115V, 1/200HP, 18' cord
Magnifying glass
Hover image to zoom
$133.81 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
18'
Product Highlight: Horse Power
1/200 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
1.1 Amps
Product Highlight: Wattage
70 Watts
Product Highlight: Discharge
1/4" MNPT

Description

–

Applications:


1-AA-18 is a 1/200HP submersible with 18ft power cord, oil-filled motor and epoxy coated cast aluminum housing. Little Giant 1-AA-18 pump is suitable for a wide range of commercial, industrial and residential applications such as:

  • Statuary fountains
  • Water displays
  • Air conditioners
  • Machine tool coolants

    and other transfer or recirculation applications. Little Giant 1-AA-18 model is not recommended for aquariums, swimming pools and fuel oil transfer.

    Features:
  • Submersible
  • Epoxy-coated aluminum housing
  • Bottom pump inlet has snap-off screen for easy cleaning
  • 1/4" MNPT outlet, with 90 elbow accessory, accepts 1/2" I.D. tubing.

Specs

–
Cord Length:

18'

Type:

Manual

Features:

Snap Action Float Switch

Application:

Plumbing

Horse Power:

1/200

Voltage:

115V

Amperage:

1.1

Wattage:

70

Approvals:

UL/CSA

Weight (lbs):

4.17 lbs

Discharge:

1/4" MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great little pump

Love this pump. Great for getting the water off my above ground pool cover.
Bubby
Abington PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little pump

Bought this to replace old pump which finally died because the insulation on the plug cracked and it would short out the breaker old one lasted over 10 years
Jass
Lawrence Ma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i purchased product to replace the same that was 25yrs old

I use this pump to lower the water level of my pool over the winter months. I bought this as a replacement to the same model I had for 25 years. It is extremely durable. And, I keep it submerged the entire winter.
Gene
Allendale, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for an old one

Works, fast delivery, good price
None
Pasadena Md
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many gph

Asked by Bernie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Please refer to the pump curve on the product overview : http://s3.supplyhouse.com/product_files/500500-Product%20OverVIEW.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy