Shop Resideo Sale
Main product image of 1-Y, Manual Oil-Filled Small Submersible Pump, 1/150 HP (230V)
Magnifying glass
Hover image to zoom

1-Y, Manual Oil-Filled Small Submersible Pump, 1/150 HP (230V)

SKU:
501016
Rating:
(1)
Q&A:
(0)
1-Y, Manual Oil-Filled Small Submersible Pump, 1/150 HP (230V)
Magnifying glass
Hover image to zoom
$157.51 each
In Stock
In Stock
Get 14 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
12' (no plug)
Product Highlight: Horse Power
1/150 HP
Product Highlight: Voltage
230V
Product Highlight: Amperage
0.6 Amps
Product Highlight: Wattage
70 Watts
Product Highlight: Flow at 1 FT Head
205 GPH

Description

–
For commercial, industrial, and home use worldwide where liquid must be transferred or recirculated. Applications include aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, fuel oil transfer, circulating water for welding and pipe threading machines, pumping mild chemicals such as soap solutions, acids, plating solutions and fertilizers.

Small submersible oil-filled pump with epoxy coated cast aluminum housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 170 GPH pump features a 1/4" MNPT discharge, 7' shut-off head capability, and screened inlet.

Features:
  • 205 GPH (10 LPM) @ 1 ft.
  • Operates submersed.
  • 230V 50/60 Hz
  • 12' cord, no plug
  • Epoxy-coated aluminum housing
  • Bottom inlet has snap-off screen for easy cleaning.
  • 1/4" MNPT outlet, with 90° elbow accessory, accepts 1/2" I.D. tubing.

Specs

–
Cord Length:

12' (no plug)

Shutoff Head (ft.):

7.4'

Application:

Recirculation

Horse Power:

1/150

Voltage:

230V

Hertz:

50/60

Amperage:

0.6

Wattage:

70

Type:

Manual

Flow at 1 FT Head:

205 GPH

Discharge:

1/4" MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product as advertised

Used as a spindle head coolant pump for a CNC router table. Last one lasted 8 years in a glycol/water mix. Same part number cost 33% more from machine manufacturer.
Enrique
Reno NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy