Apply to be a TradeMaster!
Main product image of 2E-38N, Manual Oil-Filled Small Submersible Pump, 1/40 HP (115V)
Magnifying glass
Hover image to zoom

2E-38N, Manual Oil-Filled Small Submersible Pump, 1/40 HP (115V)

SKU:
502203-LITTLE-GIANT
Rating:
(6)
Q&A:
(0)
2E-38N, Manual Oil-Filled Small Submersible Pump, 1/40 HP (115V)
Magnifying glass
Hover image to zoom
$144.00 each
In Stock
In Stock
Get 27 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/40 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
1.7 Amps
Product Highlight: Wattage
100 Watts
Product Highlight: Flow at 1 FT Head
300 GPH

Description

–
Dual purpose oil-filled pump that may be used totally submersed or in-line (fed with pipe or hose). For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 300 GPH pump features a 1/4" MNPT discharge and 11.8' shut-off head capability. It is not recommended to use the 2E series in aquariums, swimming pools and fuel oil transfer applications.

Dual purpose oil-filled pump that may be used totally submersed or in-line (fed with pipe or hose). For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 300 GPH pump features a 1/4" MNPT discharge and 11.8' shut-off head capability

Features:
  • 300 GPH @ 1 ft.
  • Operates submersed or in-line
  • 6' cord
  • Epoxy-coated aluminum housing
  • 3/8" FNPT inlet with snap off screen for easy cleaning
  • 1/4" MNPT outlet accepts 1/2" I.D. tubing.
  • Thermally protected.

Specs

–
Shutoff Head (ft.):

11.8'

Cord Length:

6'

Application:

Recirculation

Horse Power:

1/40

Voltage:

115V

Hertz:

60

Amperage:

1.7

Wattage:

100

Type:

Manual

Flow at 1 FT Head:

300 GPH

Discharge:

1/4" MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Excellent Cost and Service

I use it as the pump for a fountain I have in my backyard. I run it 24hrs a day 7 days a week.
Lucky
FL
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fountain pumpb

I have used little Giants on my three tiered outdoor fountain for years and the pump is working great I found customer service and the order process easy and that their price was reasonable They got the pump out less than 24 hours later and I got it within two days. They do a awesome job of getting the product to you.
Lo
Phoenix
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought to replace the same model over 30 years old

Simply, it's a great pump and it's wonderful that the manufacturer still makes it to the same dimensions, etc. I needed it to fit a fountain exactly and it does. Hopefully it will also last 30 years. Me too maybe (I'm 75)
Rich_in_NJ
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

We use it for our fountain.
LUCKY
CORAL GABLES, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match and replacement

Replaced an old fountain pump to get it working. Works great!
Johnathan
Pittsburgh, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received in time for the 4th of July

Pump running a small waterfall and fountain that runs 24/7 and is submerged. 3 weeks and doing great.Called supply house gave needed info received pump in two days.
Boy Boy
Lake limestone, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy