Apply to be a TradeMaster!
Main product image of 2E-38NY, Manual Oil-Filled Small Submersible Pump, 1/40 HP (230V)
Magnifying glass
Hover image to zoom

2E-38NY, Manual Oil-Filled Small Submersible Pump, 1/40 HP (230V)

SKU:
502216
Rating:
(1)
Q&A:
(0)
2E-38NY, Manual Oil-Filled Small Submersible Pump, 1/40 HP (230V)
Magnifying glass
Hover image to zoom
$166.95 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
12' (no plug)
Product Highlight: Horse Power
1/40 HP
Product Highlight: Voltage
230V
Product Highlight: Wattage
100 Watts
Product Highlight: Flow at 1 FT Head
300 GPH
Product Highlight: Discharge
1/4" MNPT

Description

–
Dual purpose oil-filled pump that may be used totally submersed or in-line (fed with pipe or hose). For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 300 GPH pump features a 1/4" MNPT discharge and 11.8' shut-off head capability. It is not recommended to use the 2E series in aquariums, swimming pools and fuel oil transfer applications.

Features:
  • 300 GPH @ 1 ft.
  • Operates submersed or in-line
  • 12' cord, no plug
  • Epoxy-coated aluminum housing
  • 3/8" FNPT inlet with snap off screen for easy cleaning
  • 1/4" MNPT outlet accepts 1/2" I.D. tubing.
  • Thermally protected.

Specs

–
Cord Length:

12' (no plug)

Shutoff Head (ft.):

11.8'

Application:

Recirculation

Horse Power:

1/40

Voltage:

230V

Hertz:

50/60

Wattage:

100

Type:

Manual

Flow at 1 FT Head:

300 GPH

Discharge:

1/4" MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

We use this part for our Hyd-Mech saw daily. This was a perfect replacemenet for the one that went bad.
Safar Machine
Akron, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy