Shop Little Giant
Main product image of 3E-12N, Manual Oil-Filled Small Submersible Pump, 1/15 HP (115V)
Magnifying glass
Hover image to zoom

3E-12N, Manual Oil-Filled Small Submersible Pump, 1/15 HP (115V)

SKU:
503103
Rating:
(3)
Q&A:
(0)
3E-12N, Manual Oil-Filled Small Submersible Pump, 1/15 HP (115V)
Magnifying glass
Hover image to zoom
$219.15 each
In Stock
In Stock
Get 3 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/15 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
3.2 Amps
Product Highlight: Wattage
200 Watts
Product Highlight: Flow at 1 FT Head
500 GPH

Description

Dual purpose oil-filled pump that may be used totally submersed or in-line (fed with pipe or hose). For commercial, industrial, and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 500 GPH pump features a 1/2" MNPT discharge and 17.3' shut-off head capability. It is not recommended to use the 3E series in aquariums, swimming pools and fuel oil transfer applications.


Features:

  • 500 GPH @ 1 ft
  • Operates submersed or in-line
  • 6' cord
  • Epoxy-coated aluminum housing.
  • 1/2" FNPT inlet with snap-off screen for easy cleaning
  • 1/2" MNPT outlet accepts 3/4" I.D. tubing.
  • Thermally protected.

Specs

Cord Length:

6'

Shutoff Head (ft.):

17.3'

Application:

Recirculation

Horse Power:

1/15

Voltage:

115V

Hertz:

60

Amperage:

3.2

Wattage:

200

Type:

Manual

Flow at 1 FT Head:

500 GPH

Discharge:

1/2" MNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great pump !

Will take all the abuse & then some !!!
Majicman
Gold Canyon, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump works great

Have had little giant brand pumps and knew that is would work as designed.
ron
Winchester VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Pleased with this Product

I have a property that is low and receives massive amounts of water. I put this product in my sump pump pit to reduce the work of the sump pumps. I didn't know if the 120 gallons per hour would be an overkill on pumping out the water with this continuous flow pump. The pump works great and is pumping at the 120 GPH continuously. It is so quite that I have to put my hand on the pipe to feel if it is running.
Bob
Oswego, ILLinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy