Apply to be a TradeMaster!
Main product image of 3E-12NR, Manual Oil-Filled Small Submersible Pump, 1/15 HP (115V)
Magnifying glass
Hover image to zoom

3E-12NR, Manual Oil-Filled Small Submersible Pump, 1/15 HP (115V)

SKU:
503203-LITTLE-GIANT
Rating:
(0)
Q&A:
(0)
3E-12NR, Manual Oil-Filled Small Submersible Pump, 1/15 HP (115V)
Magnifying glass
Hover image to zoom
$245.70 each
In Stock
In Stock
Get 2 Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/15 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
3.2 Amps
Product Highlight: Wattage
200 Watts
Product Highlight: Flow at 1 FT Head
670 GPH

Description

–
Dual purpose oil-filled pump that may be used totally submersed or in-line (fed with pipe or hose). For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 670 GPH pump features a 1/2" MNPT discharge and 22.6' shut-off head capability.

Features:
  • 670 GPH @ 1 ft.
  • For submersed or in-line use
  • 6' cord
  • Epoxy coated die-cast aluminum housing
  • Nylon volute
  • Aluminum backplate
  • Fluoroelastomer (FKM) shaft seal
  • Polypropylene screen
  • Thermal overload protection

Specs

–
Cord Length:

6'

Shutoff Head (ft.):

22.6'

Application:

Recirculation

Horse Power:

1/15

Voltage:

115V

Hertz:

60

Amperage:

3.2

Wattage:

200

Type:

Manual

Flow at 1 FT Head:

670 GPH

Discharge:

1/2" MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy