Apply to be a TradeMaster!
Main product image of 3E-12NRY, Manual Oil-Filled Small Submersible Pump, 1/15 HP (230V)
Magnifying glass
Hover image to zoom

3E-12NRY, Manual Oil-Filled Small Submersible Pump, 1/15 HP (230V)

SKU:
503216
Rating:
(0)
Q&A:
(0)
3E-12NRY, Manual Oil-Filled Small Submersible Pump, 1/15 HP (230V)
Magnifying glass
Hover image to zoom
$307.23 each
In Stock
In Stock
Get 1 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
12' (no plug)
Product Highlight: Horse Power
1/15 HP
Product Highlight: Voltage
230V
Product Highlight: Wattage
200 Watts
Product Highlight: Flow at 1 FT Head
600 GPH
Product Highlight: Discharge
1/2" MNPT

Description

–

Dual purpose oil-filled pump that may be used totally submersed or in-line (fed with pipe or hose). For commercial, industrial, and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 600 GPH pump features a 1/2" MNPT discharge and 17.3' shut-off head capability. It is not recommended to use the 3E series in aquariums, swimming pools and fuel oil transfer applications.


Features:

  • 600 GPH @ 1 ft
  • Operates submersed or in-line
  • 230V 50/60 Hz
  • 12' cord, no plug
  • Epoxy-coated aluminum housing.
  • 1/2" FNPT inlet with snap-off screen for easy cleaning
  • 1/2" MNPT outlet accepts 3/4" I.D. tubing.
  • Thermally protected.

Specs

–
Shutoff Head (ft.):

21'

Cord Length:

12' (no plug)

Application:

Recirculation

Horse Power:

1/15

Voltage:

230V

Hertz:

50/60

Wattage:

200

Type:

Manual

Flow at 1 FT Head:

600 GPH

Discharge:

1/2" MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy