Apply to be a TradeMaster!
Main product image of 3E-34N, Manual Oil-Filled Small Submersible Pump, 1/15 HP (115V)
Magnifying glass
Hover image to zoom

3E-34N, Manual Oil-Filled Small Submersible Pump, 1/15 HP (115V)

SKU:
503603
Rating:
(8)
Q&A:
(0)
3E-34N, Manual Oil-Filled Small Submersible Pump, 1/15 HP (115V)
Magnifying glass
Hover image to zoom
$220.95 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/15 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
2.5 Amps
Product Highlight: Wattage
208 Watts
Product Highlight: Flow at 1 FT Head
670 GPH

Description

–
Dual-purpose, oil-filled pump that may be used totally submersed or in-line (fed with pipe or hose). For commercial, industrial, and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 670 GPH pump features a 1/2" MNPT discharge and 20.3' shut-off head capability.

Features:
  • For submersed or in-line use
  • Epoxy-coated die-cast aluminum housing
  • Oil-filled motor
  • 20.3' maximum lift
  • 208 watts
  • 1/2" MNPT discharge
  • Thermal overload protection

Specs

–
Shutoff Head (ft.):

20.3'

Cord Length:

10'

Application:

Recirculation

Horse Power:

1/15

Voltage:

115V

Hertz:

60

Amperage:

2.5

Wattage:

208

Type:

Manual

Flow at 1 FT Head:

670 GPH

Discharge:

1/2" MNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

waterfalls pump

the product was used on a waterfall and it was a direct plug and play. love it.
Tom
mcallen, Tx
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Probably the best product for my application.

It's just a great little pump for a small fountain. What more can I say!
David
Cave Creek, AZ
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this again

Installed it in a 5 tier fountain and it works beautifully.
Mario
Parkland. FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It replaced and old pump same kind that I had for many years.
Shoe
Connecticut
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

submersible pump

works great. However, I actually needed a pump with the motor above the waterline. This was my mistake not theirs.
doctor
poconos of PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fountain pump

pump arrived in a timely manner and it was just what i ordered.
rockma
chandler, AZ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

worked as expected
dork
los angeles
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As Promised

I use this pump in my outdoor fountain. It was delivered within the time frame promised, and functions as promised. The price was very competitive.
ck
las vegas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy