Apply to be a TradeMaster!
Main product image of 4E-34N, Manual Oil-Filled Small Submersible Pump, 1/12 HP (115V)
Magnifying glass
Hover image to zoom

4E-34N, Manual Oil-Filled Small Submersible Pump, 1/12 HP (115V)

SKU:
504103
Rating:
(2)
Q&A:
(0)
4E-34N, Manual Oil-Filled Small Submersible Pump, 1/12 HP (115V)
Magnifying glass
Hover image to zoom
$352.35 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/12 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
3.5 Amps
Product Highlight: Wattage
210 Watts
Product Highlight: Discharge
1/2" MNPT

Description

–
Small submersible oil-filled pump with epoxy coated cast aluminum housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 710 GPH pump features a 1/2" MNPT discharge, 23.1' shut-off head capability, and screened inlet. The 4E series is not recommended for aquariums, swimming pools and fuel oil transfer.

Features:
  • 710 GPH @ 1 ft
  • Operates submersed
  • 6' cord
  • Epoxy-coated aluminum housing.
  • 3/4" FNPT inlet with snap-off screen for easy cleaning
  • 1/2" MNPT outlet accepts 3/4" I.D. tubing.
  • Thermally protected.

Specs

–
Shutoff Head (ft.):

23.1'

Cord Length:

6'

Application:

Recirculation

Horse Power:

1/12

Voltage:

115V

Hertz:

60

Amperage:

3.5

Wattage:

210

Type:

Manual

Discharge:

1/2" MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great pump, great service

Quick and thorough...and the right price.
MikeD
Santa Fe, NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love Little Giant pumps

This pump runs continuously in an outdoor pond with a waterfall. It replaced the same pump I have used for several years with no problems that just wore out. When this one finished its lifetime I will order again. Supply house had the best price and it arrived quickly.
WandaLu
Port Orchard, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy