Apply to be a TradeMaster!
Main product image of 4E-34NT, Manual Oil-Filled, Direct Drive Small Submersible Pump, 1/12 HP, 10' Cord (115V)
Magnifying glass
Hover image to zoom

4E-34NT, Manual Oil-Filled, Direct Drive Small Submersible Pump, 1/12 HP, 10' Cord (115V)

SKU:
504186
Rating:
(0)
Q&A:
(0)
4E-34NT, Manual Oil-Filled, Direct Drive Small Submersible Pump, 1/12 HP, 10' Cord (115V)
Magnifying glass
Hover image to zoom
$296.82 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/12 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
3.5 Amps
Product Highlight: Wattage
210 Watts
Product Highlight: Discharge
1/2" MNPT

Description

–
Small submersible oil-filled pump with epoxy coated cast aluminum housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 710 GPH pump features a 1/2" MNPT discharge, 23.1' shut-off head capability, and screened inlet. The 4E series is not recommended for aquariums, swimming pools and fuel oil transfer.

Features:
  • 1/12 hp oil-filled motor
  • Epoxy coated cast aluminum housing and cover
  • Nylon volute
  • Aluminum backplate
  • Fluoroelastomer (FKM) shaft seal
  • cCSAus listed.

Specs

–
Cord Length:

10'

Shutoff Head (ft.):

23.1'

Application:

Recirculation

Horse Power:

1/12

Voltage:

115V

Hertz:

60

Amperage:

3.5

Wattage:

210

Type:

Manual

Discharge:

1/2" MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy