Apply to be a TradeMaster!
Main product image of 4E-34NR, 1/12 HP Direct Drive Oil-Filled Submersible Pump, 12 ft Power Cord
Magnifying glass
Hover image to zoom

4E-34NR, 1/12 HP Direct Drive Oil-Filled Submersible Pump, 12 ft Power Cord

SKU:
504216
Rating:
(0)
Q&A:
(0)
4E-34NR, 1/12 HP Direct Drive Oil-Filled Submersible Pump, 12 ft Power Cord
Magnifying glass
Hover image to zoom
$362.70 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/12 HP
Product Highlight: Voltage
230V
Product Highlight: Amperage
1.7 Amps
Product Highlight: Wattage
210 Watts
Product Highlight: Flow at 5 FT Head
745
Product Highlight: Discharge
1-1/2" NPT

Description

–
Small submersible oil-filled pump with epoxy coated cast aluminum housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 810 GPH pump features a 1/2" MNPT discharge, 24.5' shut-off head capability, and screened inlet.

Features:
  • Epoxy coated die-cast aluminum housing
  • Oil-filled motor
  • 24.5' maximum lift
  • 210 watts
  • 1/2" MNPT discharge
  • Thermal overload protection
  • For submersible use only

Specs:
  • Motor - 1/12 HP
  • Intermittent Liquid Temp. up to - 120°F
  • Intake - 3/4" FNPT
  • Discharge - 1/2" MNPT
  • Housing - Epoxy coated cast aluminum
  • Cover - Epoxy coated cast aluminum
  • Volute - Nylon
  • Impeller - Nylon
  • Shaft Seal - Viton®
  • Screen - Polypropylene

Specs

–
Application:

Plumbing

Horse Power:

1/12

Voltage:

230V

Amperage:

1.7

Wattage:

210

Flow at 10 FT Head:

613

Flow at 5 FT Head:

745

Shutoff Head (ft.):

24.5'

Flow at 20 FT Head:

173

Weight (lbs):

8.5 lbs

Approvals:

UL/CSA

Discharge:

1-1/2" NPT

Cord Length:

12'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy