Apply to be a TradeMaster!
Main product image of 5-MSP Submersible Sump/Utility Pump, 115V, 1/6HP, 18' cord
Magnifying glass
Hover image to zoom

5-MSP Submersible Sump/Utility Pump, 115V, 1/6HP, 18' cord

SKU:
505176
Rating:
(9)
Q&A:
(0)
5-MSP Submersible Sump/Utility Pump, 115V, 1/6HP, 18' cord
Magnifying glass
Hover image to zoom
505176 has been discontinued
Discontinued July 8, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
5-MSP Next Gen Submersible Utility Pump, 115V, 1/6HP, 25' Cord
SKU:505712
(2)
Order by today, receive 33 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Cord Length
18'
Product Highlight: Discharge
1" FNPT
Product Highlight: Amperage
5 Amps
Product Highlight: Wattage
380 Watts

Description

–
Description:

5-MSP is a 1/6HP, manually-operated, dual-purpose submersible sump pump / utility pump with a 25ft power cord, lubricated for life motor, 1" FNPT discharge and removable inlet screen for easy cleaning. The Little Giant 5-MSP series pumps are capable of pumping water down to 1/8" level. Both 5-ASP and 5-MSP Little Giant utility pumps feature an epoxy coated cast aluminum housing and can be used for a wide range of de-watering and fluid transfer applications.

Features:
  • 1/6 HP shaded pole motor with overload protection
  • Designed for continuous duty
  • Pumps water down to 1/8" level
  • Regular garden hose adapter for discharge is included
  • Removable inlet screen for easy cleaning
  • Epoxy coated cast aluminum housing
  • Viton shaft seal

Specs

–
Type:

Manual

Horse Power:

1/6

Application:

Plumbing

Voltage:

115V

Amperage:

5

Wattage:

380

Shutoff Head (ft.):

26.3'

Discharge:

1" FNPT

Cord Length:

18'

Approvals:

UL/CSA

Weight (lbs):

8.5 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Great pump

Using these for years outside on pool cover all through New York winters. Use the switch model put on cover and forget it Delivery was great. Good staff
Pump lover
NY NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would certainly buy this again

Have used it as a fountain pump for years. It runs approximately 10 hrs a day, and lasts a good 8-10 years, shooting the water from a good 3 ' in depth and shooting it out of the snails horns on either side about 3' up in the air.
trinny
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great pump

Had to replace the pump for our water feature fountain and was told by a professional that this pump we had for years was a lot better than the newer models coming out. First one lasted 10+ years. SuppyHouse ordering and delivery was fantastic!
Margo
South Carolina
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Birds are Happy

Pump works great, as always. Was exactly what I wanted and came quickly so I could get my fontain back on line and now the birds and squirrels are happy again. Good price
Pat
Oregon
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Yes great product! I use this pump for pumping water from my above ground pool cover every year, also pumping the water level down in the fall to close the pool. It works great to for pumping water out of the hot tub also!! This one replaces a used one I have had for over eight years.
Whiskers
Naples NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to obtain; price good

works great; have another since 2005 and still works.
Bill
Franklin, Tn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this product again.

Had the same product which lasted for literally 25 years without any issues. It finally failed just recently, so I bought the exact same unit as a replacement and it works great. I expect to use this pump for another 25 years.
Franklin the Tanklin
Albany, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service

The pump I received stopped working about a month after I got it. I emailed the SupplyHouse and they shipped a replacement that day with a label for returning the broken one. That is how you keep customers. Bravo!
Impressed
San Rafael, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Little Giant sump pump was great and I got it the very next

Sump pump s great, and at the lowest price ever. Received it the Next day. The peopoe at Supply House were courteous and so helpful. I would purchase from them always. Good products. Makers of Little Gint sump pump are very deceptive. When you receive your new one cut the zip tie off or it will cut the electrcal cord attached. Just ut it off and use with your garden hose lifting it out of pool . Good product from Supply House., great people ther
CC rider
Pennsuken, NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?