Shop Little Giant
Main product image of 5.5-ASPA 1/4 HP, 35 GPM - Submersible Sump/Utility Pump, 25ft power cord
Magnifying glass
Hover image to zoom

5.5-ASPA 1/4 HP, 35 GPM - Submersible Sump/Utility Pump, 25ft power cord

SKU:
505703
Rating:
(0)
Q&A:
(0)
5.5-ASPA 1/4 HP, 35 GPM - Submersible Sump/Utility Pump, 25ft power cord
Magnifying glass
Hover image to zoom
$121.90 each
In Stock
In Stock
Get 3 Wed, Aug 26
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
35 GPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
3.5 Amps

Description

Features
  • PSC motor with thermal overload protection
  • Integral snap-action float switch
  • 1-1/2" discharge
  • 3/4" GHT (19mm) garden hose adapter included
  • Screened inlet handles up to 3/8" (9.5 mm) solids
  • 120 °F (49 °C) liquid temperature rating
  • cCSAus listed

Specs

Cord Length:

25'

Shutoff Head (ft.):

25'

Type:

Automatic

Application:

Plumbing

Horse Power:

1/4

Voltage:

115V

Amperage:

3.5

Wattage:

660

Flow at 5 FT Head:

35 GPM

Flow at 10 FT Head:

30 GPM

Flow at 20 FT Head:

10 GPM

Weight (lbs):

10.25 lbs

Dimensions:

10-3/4"H x 8-7/8"L x 6"W

Solids Size:

3/8" max

Discharge:

1-1/2" FNPT

Max Pressure (PSI):

10.8

Approvals:

UL/CSA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy