Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Cord Length
–

10' (1)
24' (1)
25' (1)

Review Score
–

(2)

Price Range
–

$10 to $15 (1)
$50 to $60 (1)
$90 to $100 (1)
$100 to $200 (1)

5.5 Series 1/4 HP Sump Pumps

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 5.5-ASPA 1/4 HP, 35 GPM - Submersible Sump Pump, 10ft power cord
$92.46 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of 5.5-ASPA 1/4 HP, 35 GPM - Submersible Sump/Utility Pump, 25ft power cord
$121.90 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of Sump Pump Discharge Kit, 1-1/4" x 24' Hose
Sump Pump Discharge Kit, 1-1/4" x 24' Hose
SKU: 599303
Little Giant
SKU: 599303
Brand: Little Giant
(22)
$12.91 each
In Stock
Get 179 by Tue, Nov 24
In Stock
Get 179 by Tue, Nov 24
Compare
Product Image of 12 Volt Backup Pump Switch for SPBS Series (RS-12)
$56.83 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About 5.5 Series 1/4 HP Sump Pumps

5.5 Series 1/4 HP Sump Pumps are submersible pumps from Little Giant built to clear water from a sump pit. Each pump uses a 1/4 HP permanent split capacitor motor on 115 V, 60 Hz power and draws 3.5 amps. Rated flow is 35 gpm at 5 feet of head, and the discharge is 1-1/2 inch. The housing is lightweight cast aluminum, and the impeller is nylon. An integral snap-action float switch runs the pump automatically, and a top-intake screen helps keep debris from entering the pump. A 3/4 inch garden hose adapter is included with the series. Models include 505702 with a 10 foot cord and 505703 with a 25 foot cord. Matching the pump to the pit, the outlet location, and the discharge run matters because an undersized or poorly placed sump pump turns a routine install into a callback.

Subcategories

  • 10-Foot Cord Models: Model 505702 is the 5.5 Series pump with a 10 foot power cord. Installers pick it when the receptacle sits close to the pit. It runs a 1/4 HP PSC motor on 115 V and moves 35 gpm at 5 feet of head. The discharge is 1-1/2 inch.
  • 25-Foot Cord Models: Model 505703 is the 5.5 Series pump with a 25 foot power cord. Contractors use it when the receptacle is farther from the pit and an extension cord is not wanted. The motor draws 3.5 amps on 115 V, 60 Hz power. Rated flow matches the shorter cord model at 35 gpm at 5 feet of head.
  • Integral Float Switch Pumps: Every pump in the 5.5 Series uses an integral snap-action float switch for automatic operation. Installers choose these when a self-contained pump is preferred for a basic sump pit. The rated maximum liquid temperature is 120 °F. A top-intake screen helps keep debris from entering the pump.

Buying Guide

Start with the pit and the power source. Measure the distance from the receptacle to the pit, then pick the cord length that reaches without an extension cord. Model 505702 has a 10 foot cord, and model 505703 has a 25 foot cord.

Next, check the flow requirement. Rated output is 35 gpm at 5 feet of head, and delivered flow drops as lift and discharge friction rise. Total the lift to the discharge point and compare it with the performance data from the manufacturer before settling on a model.

Confirm the electrical and fluid limits next. The motor is 115 V, 60 Hz and draws 3.5 amps, so the circuit and receptacle need to match. The maximum liquid temperature is 120 °F.

When comparing 5.5 Series 1/4 HP Sump Pumps with other options, weigh the duty. Long discharge runs, high lift, or heavy debris loads can call for a larger pump, since the series is rated at 35 gpm at 5 feet of head.

Finally, match the 1-1/2 inch discharge to the pipe and check valve sizes on the job. The integral snap-action float switch needs room to travel, so check the pit diameter before setting the pump. The top-intake screen helps limit debris entering the pump, but the pit still needs regular cleaning.

Frequently Asked Questions

What cord lengths come with 5.5 Series 1/4 HP Sump Pumps?

The 5.5 Series includes model 505702 with a 10 foot power cord and model 505703 with a 25 foot power cord. Pick the length that reaches the receptacle without an extension cord. Both run on 115 V power.

How much water does a 5.5 Series sump pump move?

The 5.5 Series 1/4 HP Sump Pumps are rated at 35 gpm at 5 feet of head. Flow drops as lift and friction loss in the discharge line increase. Check the job's total lift against the manufacturer's performance data before ordering.

Do 5.5 Series sump pumps have a built-in float switch?

Yes. The 5.5 Series uses an integral snap-action float switch, so the pump runs automatically. A top-intake screen on the pump helps limit debris entering it.

What discharge size and power do these pumps need?

5.5 Series 1/4 HP Sump Pumps have a 1-1/2 inch discharge. The motor is a 1/4 HP PSC design on 115 V, 60 Hz, drawing 3.5 amps. Size the circuit and discharge piping to match.

What is the maximum liquid temperature for a 5.5 Series sump pump?

The rated maximum liquid temperature for the 5.5 Series is 120 °F. Hotter liquids fall outside the rating. The housing is cast aluminum and the impeller is nylon.

Didn't find what you're looking for? 
Let us know
.