| Type: | Automatic |
|---|---|
| Volume: | 3.5 Gallons |
| Horse Power: | 1/3 |
| Voltage: | 230V |
| Amperage: | 5 |
| Wattage: | 720 |
| Flow at 5 FT Head: | 46 GPM |
| Flow at 10 FT Head: | 29 GPM |
| Flow at 15 FT Head: | 12 GPM |
| Approvals: | UL/CSA |
| Weight (lbs): | 26 lbs. |
| Dimensions: | 14.5"W x 10.5"H |
| Cord Length: | 8' 8' (no plug) |
| Discharge: | 1-1/2" FNPT |
| Shutoff Head (ft.): | 18' |
| Max Pressure (PSI): | 7.8 |