Apply to be a TradeMaster!
Main product image of 6-CIM 1/3 HP, 45 GPM (175LPM), 230V - 6-CIM Manual Submersible Sump Pump, 12ft (3.6m) power cord
Magnifying glass
Hover image to zoom

6-CIM 1/3 HP, 45 GPM (175LPM), 230V - 6-CIM Manual Submersible Sump Pump, 12ft (3.6m) power cord

SKU:
506266
Rating:
(0)
Q&A:
(0)
6-CIM 1/3 HP, 45 GPM (175LPM), 230V - 6-CIM Manual Submersible Sump Pump, 12ft (3.6m) power cord
Magnifying glass
Hover image to zoom
$220.92 each
In Stock
In Stock
Get 9 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
46 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
12' (no plug)
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
4.5 Amps

Description

–
Note: This product is not for use with potable water, and cannot be used in pool applications.

For residential and light commercial use, the 6-CIM manual submersible sump pump provides efficient and reliable service. Pumps has a 1-1/2" discharge with an 18' maximum head. Cast iron motor housing is oil-filled for lifetime lubrication and excellent heat dissipation. Polycarbonate cover and polypropylene volute-base.
  • 1/3 HP, 230 Volt, 12' (3.6m) Power Cord
  • Screened inlet
  • Epoxy coated cast iron motor housing for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts, and handle.
  • Mechanical shaft seal (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Manual operation (pump can easily be converted to automatic operation using the RS-5 or RFSN-9)
  • Thermal overload protection

Specs

–
Shutoff Head (ft.):

18'

Cord Length:

12' (no plug)

Type:

Manual

Horse Power:

1/3

Application:

Plumbing

Voltage:

230V

Amperage:

4.5

Wattage:

720

Flow at 5 FT Head:

46 GPM

Flow at 10 FT Head:

29 GPM

Flow at 15 FT Head:

13 GPM

Max Pressure (PSI):

7.8

Weight (lbs):

18.5 lbs

Dimensions:

6"H x 9.5"L x 8.5"W

Discharge:

1-1/2" FNPT

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy