Apply to be a TradeMaster!
Main product image of 6-CIA-RS 1/3 HP, 45 GPM - Automatic Submersible Sump Pump w/ remote switch, 10ft power cord
Magnifying glass
Hover image to zoom

6-CIA-RS 1/3 HP, 45 GPM - Automatic Submersible Sump Pump w/ remote switch, 10ft power cord

SKU:
506267
Rating:
(0)
Q&A:
(0)
6-CIA-RS 1/3 HP, 45 GPM - Automatic Submersible Sump Pump w/ remote switch, 10ft power cord
Magnifying glass
Hover image to zoom
$205.80 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow at 5 FT Head
46 GPM

Description

–
Note: This product is not for use with potable water, and cannot be used in pool applications.

For residential and light commercial use, the 6-CIA-RS automatic submersible sump pump provides efficient and reliable service. Pump features a 1-1/2" discharge with an 18' maximum head. Cast iron motor housing is oil-filled for lifetime lubrication and excellent heat dissipation. Polycarbonate cover and polypropylene volute-base.
  • 1/3 HP, 115 Volt, 10' Power Cord
  • Screened inlet
  • Epoxy coated cast iron motor housing for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts, and handle.
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Automatic operation with piggyback plug remote pressure switch operates pump when water level is between 7" and 10". Shuts pump off in 1" to 4" of water. (Pressure switch is non-adjustable)
  • Thermal overload protection

Specs

–
Type:

Automatic

Shutoff Head (ft.):

18'

Flow at 5 FT Head:

46 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy