Apply to be a TradeMaster!
Main product image of 8-CIA, 4/10 HP, 45 GPM - Automatic Submersible Sump Pump, 25ft power cord
Magnifying glass
Hover image to zoom

8-CIA, 4/10 HP, 45 GPM - Automatic Submersible Sump Pump, 25ft power cord

SKU:
508158
Rating:
(9)
Q&A:
(1)
8-CIA, 4/10 HP, 45 GPM - Automatic Submersible Sump Pump, 25ft power cord
Magnifying glass
Hover image to zoom
508158 has been discontinued
Discontinued August 5, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
54 GPM
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
10 Amps

Specs

–
Type:

Automatic

Application:

Plumbing

Horse Power:

4/10

Voltage:

115V

Amperage:

10

Wattage:

830

Flow at 5 FT Head:

54 GPM

Flow at 10 FT Head:

42 GPM

Flow at 15 FT Head:

26 GPM

Shutoff Head (ft.):

22.9'

Max Pressure (PSI):

9.9

Cord Length:

25'

Weight (lbs):

20 lbs

Dimensions:

6"H x 9.5"L x 8.5"W

Discharge:

1-1/2" FNPT

Approvals:

UL/CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy this product again and have 6 times

Product is the best and it arrives when you ask for it, that is something to consider these days
Robert
Las Vegas, NV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and lasts

I use these at my fathers company we have quite a few they get beat on and used day and night doesn't matter that you see the bolts rust ours have rust all over been using them for years and still work great this pump is the best investment you can make
Cesar
Long Island New york
5 years ago
Was this review helpful to you?

I would buy this product again and have 6 times

We use these pumps in our sunken fire pits and BBQ areas, they work better than any other pump on the market.
Robert
Las Vegas, NV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid submersible pump that works perfectly!

I installed the Little Giant in my backyard water feature and it works like a charm. My previous Little Giant lasted over 15 years!
VB Mike
Laguna Niguel, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rust

The product does what it's supposed to, but when I removed pump from pool after emptying 3/4 pool, the bolts had already started forming rust. I only used it once. Makes me weary about the durability of the product.
JZ
San Antonio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Shipped as promised. Works great.
Sam
Manhattan Beach, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and have 6 times

We use this pump for sump lines in our sunken patios, we have tried them all with a lot of disappointment. Now we use the Little Giant pumps exclusively as they last, smaller but out put is stronger. Best of all is the service we get from Supply House, put the order in and you have it delivered as promised. Cannot beat the performance of Little Giant and Supply House.
Robert
Nevada
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump works great, Defenetiley rcomended.

I use this product to pump the water out in a water fountain at the metro-link in the City of Montebello California. works great nice and compact.
fountain pump
Montebello, California
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm!

Our Plant 3 loading dock is no longer flooding. We are ordering a second as I type for our Plant 2.
Guy
Fort Myers, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: WHEN THE BASIN IS EMPTY HOW THE PUMP STOPS.

Asked by dany 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This pump shuts off when water level falls to between 1" and 4"

Was this review helpful to you?