Apply to be a TradeMaster!
Main product image of 9EN-CIM 4/10 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 20' power cord (208-230V)
Magnifying glass
Hover image to zoom

9EN-CIM 4/10 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 20' power cord (208-230V)

SKU:
509219
Rating:
(0)
Q&A:
(0)
9EN-CIM 4/10 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 20' power cord (208-230V)
Magnifying glass
Hover image to zoom
509219 has been discontinued
Discontinued December 30, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
9EC-CIM 4/10 HP, 70 GPM - Manual Submersible Sump Effluent Pump, 20' power cord (208-230V)
SKU:509807
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Flow at 5 FT Head
80 GPM
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
4 Amps

Description

–
Little Giant 9EN Series Effluent Pumps are rated for continuous duty in dewatering, water transfer, and effluent wastewater removal applications.

Features
  • 4/10 hp PSC motor with thermal overload protection
    • Energy saving low amp draw
    • Cooler running motor which extends the life of the pump
  • Cast iron pump housing with protective epoxy coating for corrosion and rust resistance, polypropylene base
  • Stainless steel screws, bolts and handle
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Upper sintered sleeve and lower ball bearing
  • 1-1/2" FNPT discharge
  • Fully submersible
  • Handles liquid and solid waste materials up to 3/4" diameter
  • Avaliable in manual or automatic operation:
  • Piggyback mechanical float switch
    • On level 9"- 14"
    • Off level 2" - 6"
  • Integral Float Switch
    • On level 7" - 10"
    • Off level 2" - 5"
  • Two year warranty

Specs

–
Application:

Dewatering

Effluent

Waste Water Transfer

Type:

Manual

Horse Power:

4/10

Voltage:

208/230V

Amperage:

4

Wattage:

800

Flow at 5 FT Head:

80 GPM

Flow at 10 FT Head:

70 GPM

Flow at 15 FT Head:

60 GPM

Shutoff Head (ft.):

32'

Max Pressure (PSI):

14.1

Approvals:

UL/CSA

Solids Size:

3/4"

Discharge:

1-1/2" FNPT

Cord Length:

20'

Dimensions:

9.15" H x 9.6" L x 6.8" W

Weight (lbs):

27 lbs

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm