| Cord Length: | 10' |
|---|---|
| Shutoff Head (ft.): | 32' |
| Application: | Plumbing |
| Type: | Automatic |
| Horse Power: | 4/10 |
| Voltage: | 115V |
| Amperage: | 9 |
| Wattage: | 920 |
| Flow at 5 FT Head: | 80 GPM |
| Flow at 10 FT Head: | 70 GPM |
| Flow at 15 FT Head: | 60 GPM |
| Approvals: | UL/CSA |
| Weight (lbs): | 35 lbs |
| Dimensions: | 14.5" W x 15.68" H |
| Discharge: | 1-1/2" FNPT |
| Max Pressure (PSI): | 14.1 |
| Volume: | 5 Gallon |