Shop Limited Time Deals
Main product image of 9E-CIA-RFS 1/3 HP, 57 GPM Automatic Submersible Sump Effluent Pump w/ Remote Float Switch, 15ft power cord
Magnifying glass
Hover image to zoom

9E-CIA-RFS 1/3 HP, 57 GPM Automatic Submersible Sump Effluent Pump w/ Remote Float Switch, 15ft power cord

SKU:
509300
Rating:
(0)
Q&A:
(0)
9E-CIA-RFS 1/3 HP, 57 GPM Automatic Submersible Sump Effluent Pump w/ Remote Float Switch, 15ft power cord
Magnifying glass
Hover image to zoom
509300 has been discontinued
Discontinued May 11, 2012
This product was discontinued by the manufacturer.
Direct Replacement:
9EC-CIA-RF 4/10 HP, 70 GPM Submersible Sump Effluent Pump, 20 ft power cord
SKU:509801
(1)
Order by today, receive 2 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Horse Power
4/10 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
12.3 Amps
Product Highlight: Wattage
1000 Watts
Product Highlight: Flow at 5 FT Head
57 GPM
Product Highlight: Max Pressure (PSI)
10 MAX PSI

Description

The Eliminator submersible pumps from Little Giant are specifically engineered to handle the tough demanding tasks for effluent and demanding tasks for wastewater and effluent waste transfer with high efficiency and long term dependability. The Eliminators include pumps for use in Residential, Commercial, Industrial and Agricultural applications with light to medium transfer demands. For dewatering, effluent waste, wastewater and handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas, the Eliminators are an ideal solution.
  • Handles liquid and solid waste materials up to 3/4" diameter.
  • 1-1/2" Discharge
  • Cast iron pump housing with protective epoxy coating for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts, handle, and seal assembly.
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces).
  • Thermal overload protection.
  • Manual or Automatic operations
  • Automatic operation has 9" - 14" "On" and , 2" - 6" "Off" level range with adjustable Remote Float Switch.

Specs

Application:

Effluent

Waste Water Transfer

Dewatering

Type:

Automatic

Horse Power:

4/10

Voltage:

115V

Amperage:

12.3

Wattage:

1000

Flow at 5 FT Head:

57 GPM

Flow at 10 FT Head:

53 GPM

Flow at 15 FT Head:

40 GPM

Shutoff Head (ft.):

23'

Max Pressure (PSI):

10

Approvals:

UL/CSA

Solids Size:

3/4"

Discharge:

1-1/2"

Cord Length:

15'

Dimensions:

9.1"H x 9.6"L x 6.9"W

Weight (lbs):

27 lbs

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm