Apply to be a TradeMaster!
Main product image of 16G-M231-20, 1 HP, Wastewater Grinder Pump, Non- Automatic (230V)
Magnifying glass
Hover image to zoom

16G-M231-20, 1 HP, Wastewater Grinder Pump, Non- Automatic (230V)

SKU:
509812
Rating:
(0)
Q&A:
(0)
16G-M231-20, 1 HP, Wastewater Grinder Pump, Non- Automatic (230V)
Magnifying glass
Hover image to zoom
$1,424.00 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6.5 Amps
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1 HP

Description

–

The 16G Series 1 HP Grinder Pump is designed for the toughest residential and light commercial wastewater applications as a new or drop-in replacement for any effluent or sewage pump struggling with clogs and binding. wastewater applications.

Specs

–
Shutoff Head (ft.):

51'

Application:

Plumbing

Flow Rate (GPM):

52

Amperage:

6.5

Voltage:

230V

Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy