Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Price Range
–

$100 to $200 (2)
$1000 to $1500 (3)
$2000 to $2500 (1)

Little Giant Grinder Pumps

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 16G-F151-20, 1 HP, Wastewater Grinder Pump w/ Piggyback Tethered Float, 20' Cord (115V)
$1,455.20 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of GP-CKIT - Grinder Pump Capacitor Kit
$129.43 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of GLK Grinder Leg Kit
GLK Grinder Leg Kit
SKU: 599078
Little Giant
SKU: 599078
Brand: Little Giant
$113.11 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of IGP-M231-15, 2 HP, Grinder Pump, 15' Cord (208-230V)
$2,023.20 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 16G-F231-20, 1 HP, Wastewater Grinder Pump w/ Piggyback Tethered Float, 20' Cord (230V)
$1,477.60 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 16G-M231-20, 1 HP, Wastewater Grinder Pump, Non- Automatic (230V)
$1,424.00 each
In Stock
Get 1 by Mon, Nov 30 - Tue, Dec 1
In Stock
Get 1 by Mon, Nov 30 - Tue, Dec 1
Resources
FAQs, Manuals & Videos
Articles
More About Little Giant Grinder Pumps

Little Giant Grinder Pumps are submersible wastewater pumps that cut solids before they discharge the waste. The 16G Series is a 1 hp model with a Class F motor and a cutting mechanism built from 27 stationary blades and 8 rotating blades, rated at 745,200 cuts per minute at 3450 RPM. Little Giant lists the 16G for residential and light commercial wastewater removal and for clog-prone applications. It also uses a silicon carbide mechanical seal and an epoxy-coated cast iron impeller. The same pump is also offered inside preassembled packaged systems that include a basin, so contractors can match the pump, basin and switch style to the job. Picking the right configuration early keeps the install moving, and the details here help trade pros compare the options quickly.

Subcategories

  • 16G Series Grinder Pumps: The 16G Series is a 1 hp grinder pump that Little Giant lists for residential and light commercial wastewater removal. Contractors choose it for clog-prone applications where solids need to be cut before discharge. It is rated for 49.3 gpm at 10 feet of head, with a shutoff head of 53 feet and a maximum liquid temperature of 140°F. Models come in 115V and 230V, with tethered float switch options.
  • Pit+Plus JR Grinder Pump Systems: The Pit+Plus JR is a preassembled system built around a 24 inch by 24 inch roto-molded polyethylene basin with a 47 gallon capacity. Contractors use it where soil conditions or rocky terrain make traditional installation difficult. Pump options include the 1 hp 16G grinder pump as well as 4/10 hp and 1/2 hp sewage pumps. Discharge and vent connections come in 2 inch or 3 inch sizes.
  • Pit+Plus SR Grinder Pump Systems: The Pit+Plus SR is a preassembled system that combines a submersible grinder pump, a basin and a float switch. The grinder configuration pairs the 16SF2V2D 1 hp, 115 VAC pump with a 20 inch by 30 inch roto-molded polyethylene basin that holds 40.8 gallons. Discharge and vent connections are both 2 inch. Switch options include a mechanical float or an ECM.
  • WCR Series Grinder Pump Systems: The WCR Series is a pre-packaged drainage water collection system with a roto-molded polyethylene basin. The WCR-16GP pairs the 1 hp 16G grinder pump with a 20 inch by 30 inch basin, a 2 inch discharge and a piggyback mechanical float switch, and it is rated for 51 gpm at 5 feet. Little Giant lists sewage, effluent, drainage and seeping water collection as applications. Schedule 40 PVC discharge piping with a check valve comes with the system, and the design requires no digging for system servicing.

Buying Guide

Start with the electrical supply, because the 16G Series runs on 115V at 12.5A or on 230V at 6.5A, and the circuit has to match. Next, check the total head. The 16G is rated for 49.3 gpm at 10 feet with a shutoff head of 53 feet, so jobs with a lot of lift need a close look at the performance curve before an order goes in.

Choose the form factor next. A standalone pump fits an existing pit, while a packaged system arrives with the basin already assembled. When comparing Little Giant Grinder Pumps for new work, the Pit+Plus JR offers a 24 inch by 24 inch basin that holds 47 gallons, and the Pit+Plus SR and WCR Series use a 20 inch by 30 inch basin.

Then match the switch and the liquid. The Pit+Plus systems list mechanical float or ECM switch types, the 16G lists tethered float switch options, and the 16G has a maximum liquid temperature of 140°F. Optional alarm configurations are also listed for the Pit+Plus JR. Measure the run to the power source against the 20 foot cord listed for the 16G. Little Giant lists a 3-year warranty on its packaged systems, so confirm the exact model before ordering. Confirm local code requirements for discharge sizing and check valve use.

Frequently Asked Questions

How do Little Giant grinder pumps handle solids?

Little Giant Grinder Pumps use a cutting mechanism to reduce solids before discharge. The 16G has 27 stationary blades and 8 rotating blades running at 3450 RPM, rated at 745,200 cuts per minute. Little Giant lists solids handling of 2 inches for the Pit+Plus JR system.

What voltage do Little Giant grinder pumps run on?

The 16G Series grinder pump from Little Giant is offered in 115V and 230V at 60 Hz. Full load draw is 12.5A at 115V and 6.5A at 230V. The Pit+Plus SR grinder configuration with the 16SF2V2D pump is listed at 115 VAC and 12.5A, so verify the model before wiring.

What discharge size do Little Giant grinder pumps use?

The 16G Series grinder pump lists 1-1/4 inch and 2 inch NPT adapter discharge sizes, preassembled on the pump. Little Giant packaged systems list a 2 inch discharge on the Pit+Plus SR and WCR-16GP, and 2 inch or 3 inch discharge options on the Pit+Plus JR. Match the discharge to the existing piping before ordering.

Do Little Giant grinder pumps come as packaged systems?

Yes, Little Giant Grinder Pumps are offered in preassembled kits with a pump, basin and fittings. The Pit+Plus JR, Pit+Plus SR and WCR Series are the packaged grinder options Little Giant lists. Little Giant lists a 3-year warranty on these systems.

What is the maximum liquid temperature for a Little Giant 16G grinder pump?

The 16G Series grinder pump from Little Giant is rated for a maximum liquid temperature of 140°F. It delivers 49.3 gpm at 10 feet of head with a shutoff head of 53 feet. Check those numbers against the job conditions before selecting a Little Giant grinder pump.

Didn't find what you're looking for? 
Let us know
.