Apply to be a TradeMaster!
Main product image of 16G-F231-20, 1 HP, Wastewater Grinder Pump w/ Piggyback Tethered Float, 20' Cord (230V)
Magnifying glass
Hover image to zoom

16G-F231-20, 1 HP, Wastewater Grinder Pump w/ Piggyback Tethered Float, 20' Cord (230V)

SKU:
509813
Rating:
(0)
Q&A:
(0)
16G-F231-20, 1 HP, Wastewater Grinder Pump w/ Piggyback Tethered Float, 20' Cord (230V)
Magnifying glass
Hover image to zoom
$1,477.60 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
230V
Product Highlight: Amperage
6.5 Amps
Product Highlight: Wattage
1280 Watts

Description

–
The 16G Series 1 hp Grinder Pump is designed as a new or replacement grinder pump for the toughest residential and light commercial wastewater applications.
Applications
  • Ideal for use as a drop-in replacement for any effluent or sewage pump struggling with clogs and binding


Features:
  • Heavy-duty 1 hp Class F motor provides optimal power to prevent flushables and other debris from causing clogs and downtime
  • Superior grinding capability with proven results based on the patented cutting mechanism renowned in
  • Franklin Electric's 2 hp grinder pump
  • 27 stationary blades 8 rotating blades produce 3450 RPM and 745,200 cuts per minute
  • 1-1/4" discharge and 2" NPT adapter discharge preassembled onto the pump for ultimate versatility
  • Silicon carbide mechanical seal provides up to six times longer seal life with lower thermal expansion and higher abrasion resistance when compared to carbon ceramic seals
  • Easily replaceable, 20' power cord is sealed at the connection point for unit protection
  • Non-skid adjustable legs for stability and vibration dampening to allow for quieter operation


Performance - GMP @ Height (ft)
  • 49.3 GPM @ 10'
  • 43.9 GPM @ 20'
  • 37.5 GPM @ 30'
  • 28.7 GPM @ 40'
  • 15.3 GPM @ 50'


Specifications:
  • Horse Power: 1
  • Voltage: 230V
  • Hertz: 60
  • Phase: 1
  • FLA: 6.5
  • Cord: 20'
  • Switch Type/Operation: Piggyback Tethered Float
  • Discharge: 1-1/4" or 2"
  • Amps: 6.5
  • Watts: 1280

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

53'

Application:

Plumbing

Horse Power:

1

Voltage:

230V

Amperage:

6.5

Wattage:

1280

Flow Rate (GPM):

49.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy