Apply to be a TradeMaster!
Main product image of 10EC-CIM 1/2 HP, 67 GPM - Submersible Sump Effluent Pump, 20 ft power cord
Magnifying glass
Hover image to zoom

10EC-CIM 1/2 HP, 67 GPM - Submersible Sump Effluent Pump, 20 ft power cord

SKU:
510800
Rating:
(3)
Q&A:
(0)
10EC-CIM 1/2 HP, 67 GPM - Submersible Sump Effluent Pump, 20 ft power cord
Magnifying glass
Hover image to zoom
$358.99 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
67 GPM
Product Highlight: Discharge
1-1/2" FNPT

Description

–
Little Giant 10EC Series Sump/Effluent Pumps are rated for continuous duty use in dewatering and light effluent applications

Features
  • Heavy-duty cast iron construction
  • Nylon impeller
  • Mechanical shaft seal is nitrile with carbon and ceramic faces
  • Cold rolled steel motor shaft
  • Permanent split capacitor (PSC) motor
  • Designed for continuous duty
  • Energy-saving low amp draw
  • Cooler running motor
  • 67 GPM maximum
  • 36 ft. shut-off head
  • 1-1/2" FNPT (38 mm) discharge
  • Handles solids up to 1/2" (12.7 mm) diameter
  • 140 °F (60 °C) liquid temperature rating
  • SJTW cord
  • cCSAus listed

Specs

–
Shutoff Head (ft.):

36'

Cord Length:

20'

Type:

Manual

Horse Power:

1/2

Voltage:

115V

Flow at 5 FT Head:

67 GPM

Flow at 10 FT Head:

57 GPM

Flow at 15 FT Head:

52 GPM

Discharge:

1-1/2" FNPT

Solids Size:

1/2" max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exactly as advertised

The pump arrived quickly. It was exactly as advertised. So far, the pump works great.
Foxeye97759
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for older pump

Replaced old pump that was rated at about 10 gpm more. With this new pump can't tell the difference when it's running. Didn't have to change any of the plumping or electrical.
Mark
Portland
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Discrepance

This model 510800 with 1-1/2" fnpt discharge is NOT the "equal" replacement to 511311 with 2" fnpt discharge.
rick
las vegas
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy