Apply to be a TradeMaster!
Main product image of 10SC-CIM 1/2 HP, 130 GPM - Manual Submersible Sewage Pump - 2" Solids, 3" Discharge (20' Cord)
Magnifying glass
Hover image to zoom

10SC-CIM 1/2 HP, 130 GPM - Manual Submersible Sewage Pump - 2" Solids, 3" Discharge (20' Cord)

SKU:
511435
Rating:
(5)
Q&A:
(0)
10SC-CIM 1/2 HP, 130 GPM - Manual Submersible Sewage Pump - 2" Solids, 3" Discharge (20' Cord)
Magnifying glass
Hover image to zoom
$454.44 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
3"
Product Highlight: Wattage
1000 Watts
Product Highlight: Amperage
9.5 Amps

Description

–
The 10SC Series submersible pump from Little Giant is specifically engineered to handle the tough, demanding tasks of effluent and sewage waste transfer with high efficiency and long term dependability. For use in residential, commercial, industrial and agricultural applications with light to medium transfer demands. Applications include dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas.

Features
  • 3-Year Warranty
  • Sewage and Effluent Wastewater Transfer
  • Dewatering
  • Permanent Split Capacitor (PSC)
  • Energy-saving low amp draw
  • Designed for continuous duty
  • 2" FNPT (51 mm) and 3" FNPT (76.2 mm) discharge models
  • Handles solids up to 2" (51 mm) diameter
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

25'

Type:

Manual

Application:

Sewage Waste Transfer

Horse Power:

1/2

Voltage:

115V

Wattage:

1000

Amperage:

9.5

Flow at 15 FT Head:

85 GPM

Approvals:

UL/CSA

Length:

11.64"

Height:

11.4"

Width:

6.8"

Discharge:

3"

Solids Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

This pump replaced a previous Little Giant

This pump replaced a previous Little Giant pump I installed 8 years ago. The old pump was still operating great, but I decided to replace it because I was reconfiguring my system and decided since I was in there I just as well do it. Great pump!
Bill
Fruita, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes definitely

I use this pump in a Koi pond always happy with it's performance I've been using this product from you for over 20 years.
Alec Stein
Las Vegas NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Little Giant pump

This is a pump that fits the need of my fountain. I am not sure if anyone else manufactures a pump with these specs as this pump is built in Mexico with only a two year warranty. I have replaced it three times in 10 years ! I have always kept the same pump because I don't need to change fittings.
Sam Eagle
Nevada
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse has everything you need.

Pump is working great and so appreciate the customer support from you guys. Anything in the realm of plumming, HVAC and electrical, I'll get from you guys. The area big name big stores are always out.
Bill
Boise Idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Little Giant pumps "They Last" These pumps are a workhorse.

I've used Little Giant pumps for over 25 years, "They Last" These pumps are a workhorse. You are not going to find a better pump at a better value. Supply house went out and beyond the call for service and information I expected. You can buy with confidence they will treat you right.
The Hammer
Edmonds,Wa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy