Apply to be a TradeMaster!
Main product image of 10SC-CIA-RF 1/2 HP, 120 GPM - Submersible Sewage Ejector Pump w/ 3" Discharge & 20 ft. power cord
Magnifying glass
Hover image to zoom

10SC-CIA-RF 1/2 HP, 120 GPM - Submersible Sewage Ejector Pump w/ 3" Discharge & 20 ft. power cord

SKU:
511437
Rating:
(2)
Q&A:
(0)
10SC-CIA-RF 1/2 HP, 120 GPM - Submersible Sewage Ejector Pump w/ 3" Discharge & 20 ft. power cord
Magnifying glass
Hover image to zoom
$480.90 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
120 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
3"
Product Highlight: Wattage
1270 Watts

Description

–
The 10SC Series submersible pump from Little Giant is specifically engineered to handle the tough, demanding tasks of effluent and sewage waste transfer with high efficiency and long term dependability. For use in residential, commercial, industrial and agricultural applications with light to medium transfer demands. Applications include dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas.

Features
  • 3-Year Warranty
  • Sewage and Effluent Wastewater Transfer
  • Dewatering
  • Permanent Split Capacitor (PSC)
  • Energy-saving low amp draw
  • Designed for continuous duty
  • 2" FNPT (51 mm) and 3" FNPT (76.2 mm) discharge models
  • Handles solids up to 2" (51 mm) diameter
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

25'

Type:

Automatic

Remote Float

Application:

Effluent

Sewage

Waste Water Transfer

Voltage:

115V

Wattage:

1270

Amperage:

11.5

Flow at 5 FT Head:

120 GPM

Flow at 10 FT Head:

100 GPM

Flow at 15 FT Head:

80 GPM

Discharge:

3"

Solids Size:

2"

Max Pressure (PSI):

10.8

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect replacement for older pump

Great Price and fast shipping. Pump works like a charm. Thanks !!
Kirt
Tampa, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy it again

Work well
Flash
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy