Apply to be a TradeMaster!
Main product image of 10SC-CIM 1/2 HP, 120 GPM - Manual Submersible Sewage Pump - 2" Solids, 2" Discharge, 230V (20' Cord)
Magnifying glass
Hover image to zoom

10SC-CIM 1/2 HP, 120 GPM - Manual Submersible Sewage Pump - 2" Solids, 2" Discharge, 230V (20' Cord)

SKU:
511438
Rating:
(0)
Q&A:
(0)
10SC-CIM 1/2 HP, 120 GPM - Manual Submersible Sewage Pump - 2" Solids, 2" Discharge, 230V (20' Cord)
Magnifying glass
Hover image to zoom
$542.64 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Flow at 5 FT Head
120 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
2"
Product Highlight: Wattage
1230 Watts

Description

–
The 10SC Series submersible pump from Little Giant is specifically engineered to handle the tough, demanding tasks of effluent and sewage waste transfer with high efficiency and long term dependability. For use in residential, commercial, industrial and agricultural applications with light to medium transfer demands. Applications include dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas.

Features
  • 3-Year Warranty
  • Sewage and Effluent Wastewater Transfer
  • Dewatering
  • Permanent Split Capacitor (PSC)
  • Energy-saving low amp draw
  • Designed for continuous duty
  • 2" FNPT (51 mm) and 3" FNPT (76.2 mm) discharge models
  • Handles solids up to 2" (51 mm) diameter
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

25'

Type:

Manual

Application:

Sewage Waste Transfer

Horse Power:

1/2

Voltage:

208/230V

Wattage:

1230

Amperage:

11

Flow at 5 FT Head:

120 GPM

Flow at 10 FT Head:

100 GPM

Flow at 15 FT Head:

80 GPM

Approvals:

UL/CSA

Discharge:

2"

Solids Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy