Apply to be a TradeMaster!
Main product image of 10ECH-CIA-RF 1/2 HP, 60 GPM - Submersible High Head Effluent Pump w/ Mechanical Float Switch - 20 ft power cord
Magnifying glass
Hover image to zoom

10ECH-CIA-RF 1/2 HP, 60 GPM - Submersible High Head Effluent Pump w/ Mechanical Float Switch - 20 ft power cord

SKU:
511621
Rating:
(0)
Q&A:
(0)
10ECH-CIA-RF 1/2 HP, 60 GPM - Submersible High Head Effluent Pump w/ Mechanical Float Switch - 20 ft power cord
Magnifying glass
Hover image to zoom
$610.03 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
60 GPM
Product Highlight: Discharge
1-1/2" FNPT

Description

–
Features
  • 3-Year Warranty
  • Effluent Wastewater Removal
  • Dewatering
  • Water Transfer
  • Permanent Split Capacitor (PSC)
  • Designed for continuous duty
  • Energy-saving low amp draw
  • 1-1/2" FNPT (38 mm) discharge
  • Handles solids up to 3/4" (19 mm) diameter
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed

Specs

–
Shutoff Head (ft.):

60'

Cord Length:

20'

Type:

Automatic

Horse Power:

1/2

Voltage:

115V

Flow at 5 FT Head:

60 GPM

Flow at 10 FT Head:

55 GPM

Flow at 20 FT Head:

45 GPM

Solids Size:

3/4"

Discharge:

1-1/2" FNPT

Features:

Piggyback Mechanical Float Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy