Apply to be a TradeMaster!
Main product image of 16EH-CIM 1 HP, 90 GPM, 230V - Manual Submersible High Head Effluent Pump, 20ft power cord
Magnifying glass
Hover image to zoom

16EH-CIM 1 HP, 90 GPM, 230V - Manual Submersible High Head Effluent Pump, 20ft power cord

SKU:
514520
Rating:
(1)
Q&A:
(0)
16EH-CIM 1 HP, 90 GPM, 230V - Manual Submersible High Head Effluent Pump, 20ft power cord
Magnifying glass
Hover image to zoom
$1,197.75 each
In Stock
In Stock
Get 1 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 88.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
230V
Product Highlight: Discharge
2"

Description

–
The Eliminator Submersible High Head Effluent pumps are designed to handle 3/4" solids. Shut-off at 50', heavy-duty cast iron housing, volute and vortex impeller, thermal overload protection and 2" FNPT discharge.
  • Handles liquids with 3/4" solids
  • Cast iron pump housing, impeller and volute with protective epoxy coating for corrosion and rust resistance
  • Oil filled motor housing for lifetime mechanical seal and bearing lubrication and efficient heat dissipation
  • Stainless steel screws, bolts, handle, and seal assembly
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces) with secondary exclusion seal
  • High speed (3450 RPM), 1 HP, ball bearing motor with terminal overload protection for high head operation
  • Permanent split capacitor design
  • Capacitor and power cord connections isolated from oil filled housing for ease of field maintenance
  • Dynamically balanced two-vane vortex impeller with pump-out vanes to keep solids away from seal for less seal and bearing wear
  • 2" Discharge

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

81'

Horse Power:

1

Type:

Manual

Voltage:

230V

Solids Size:

3/4"

Discharge:

2"

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Powerful Pump! great Warranty!

Only pump I could find for my waterfall that would pump up 40' head with great output ... Pump quit after 3-weeks .... PexSupply issued return authorization and paid the freight on 90 LB pump- issued full credit. Replacement is working nicely ... [...]
Leroy
Bend, OR
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy