Apply to be a TradeMaster!
Main product image of 16EH-CIM 1 HP, 90 GPM, 380-460V - Manual Submersible High Head Effluent Pump, 20ft power cord
Magnifying glass
Hover image to zoom

16EH-CIM 1 HP, 90 GPM, 380-460V - Manual Submersible High Head Effluent Pump, 20ft power cord

SKU:
514540
Rating:
(0)
Q&A:
(0)
16EH-CIM 1 HP, 90 GPM, 380-460V - Manual Submersible High Head Effluent Pump, 20ft power cord
Magnifying glass
Hover image to zoom
$1,440.39 each
In Stock
In Stock
Get 4 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 83 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
460v
Product Highlight: Discharge
2"

Description

–
Specifications:
  • HP: 1 hp
  • Frequency: 50/60 Hz
  • Phase: Three-Phase
  • Volts: 460 VAC
  • Cord Length: 20 ft
  • Lead Length: 20 ft
  • Continuous Duty: Yes
  • Maximum Flow Rate - 60Hz: 90 gpm / 5400 gph
  • Max Flow Rate - 50Hz: 68.6 gpm / 4116 gph
  • Shut-Off: 81 ft
  • Shut Off Height - 50Hz: 55 ft
  • Shut Off Height - 60Hz: 81 ft
  • Max Solid Handling Size: 0.75"
  • Switch Type: Manual

Specs

–
Shutoff Head (ft.):

81'

Cord Length:

20'

Horse Power:

1

Type:

Manual

Voltage:

460v

Solids Size:

3/4"

Discharge:

2"

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy