Apply to be a TradeMaster!
Main product image of 1-EA-42 115V 60Hz Small Submersible Encapsulated Pumps with 10Ft Cord
Magnifying glass
Hover image to zoom

1-EA-42 115V 60Hz Small Submersible Encapsulated Pumps with 10Ft Cord

SKU:
518087
Rating:
(5)
Q&A:
(1)
1-EA-42 115V 60Hz Small Submersible Encapsulated Pumps with 10Ft Cord
Magnifying glass
Hover image to zoom
$105.75 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/125 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
0.6 Amps
Product Highlight: Wattage
36 Watts
Product Highlight: Flow at 1 FT Head
170 GPH

Description

–
Dual purpose epoxy encapsulated pump that may be used totally submersed or in-line (fed with pipe of hose). For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants and many other applications where liquid must be transferred of recirculated. This compact 170 GPH pump features a 1/4" MNPT discharge and 7' shut-off head capability.

Features 
  • For submersible or in-line use
  • Epoxy encapsulated motor
  • 7' maximum lift
  • 36 watts
  • 1/4" MNPT discharge
  • Thermal overload protection

Specs

–
Shutoff Head (ft.):

7'

Cord Length:

10'

Application:

Recirculation

Horse Power:

1/125

Voltage:

115V

Hertz:

60

Amperage:

0.6

Wattage:

36

Flow at 1 FT Head:

170 GPH

Flow at 5 FT Head:

100 GPH

Discharge:

1/4" MNPT

Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

pump

We use this pump in a warmed parts cleaning machine. Works great!
Pit
Burbank, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Little Pump, but a Giant, Indeed

We use this pump to drive our back yard fountain. While the pump is submersible, our fountain is set up so that pump is below ground, but not submerged. The pump is in operation 24/7 in our Southern Arizona summers of extreme heat and moderate winters. Of course the pump doesn't last forever. We replace it about every year and a half, but when it does fail before the one-year warranty, the manufacturer (and SupplyHouse) honors the product warranty. So not only is the product a good one, but the SupplyHouse sales and customer service folks are the best.
TBRich
Tucson, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump for parts cleaning machibe

These pumps work great! I use them for our parts cleaning machine.
WA
Burbank
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's what I ordered

Quick shipping, the price was good. No hassles
N/A
Conroe TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Small but good pump

If you need a tiny (two fists) pump to move a small amount of water - like a slow hose - up a small hill, this is perfect. It can sit in a tank, or you can connect it with fittings and hose or pipe. Just be sure the inlet is below the level of the liquid. This pump will not suck, or self-prime from below itself. The inlet is cleverly 1/2 inch male or 1/4 inch female pipe thread. The discharge is 1/4 inch male pipe, but a 1/2 inch hose will just slip over it.
Stevt
Proctor, Vermont
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: IF SUBMERGED, WILL IT SHUT OFF AUTOMATICLY WHEN IT HAS NO MORE WATER TO MOVE?

Asked by Paul 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this pump does not have a float switch and should not be run dry.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy