Apply to be a TradeMaster!
Main product image of PE-1 115V 60Hz Small Submersible Pump with 6Ft Cord
Magnifying glass
Hover image to zoom

PE-1 115V 60Hz Small Submersible Pump with 6Ft Cord

SKU:
518200
Rating:
(10)
Q&A:
(0)
PE-1 115V 60Hz Small Submersible Pump with 6Ft Cord
Magnifying glass
Hover image to zoom
$84.60 each
In Stock
In Stock
Get 9 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/125 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
0.6 Amps
Product Highlight: Wattage
36 Watts
Product Highlight: Flow at 1 FT Head
170 GPH

Description

–
Small, submersible, epoxy-encapsulated pump for commercial, industrial, and home use. Applications include statuary fountains, water displays, air conditioners, machine tools, and many other applications where liquid must be transferred or recirculated. This compact 170-GPH pump features 1/4" MNPT discharge, 7' shut-off head capability, screened inlet, and 6' power cord. Pumps are not recommended for fuel oil transfer, aquariums, and swimming pools.

Features
  • 170 GPH @ 1 ft.
  • 140 GPH @ 3 ft.
  • 100 GPH @ 5 ft.
  • Operates submersed
  • Inlet screen helps protect pump from debris
  • 1/4" MNPT outlet accepts 1/2" I.D. flexible tubing
  • Impedance protected motor
  • 6 ft. power cord
  • 115V
  • 1/125 HP
  • 0.6 amps
  • 36 watts
  • 7 ft. shut-off

Specs

–
Shutoff Head (ft.):

7'

Cord Length:

6'

Application:

Recirculation

Horse Power:

1/125

Voltage:

115V

Hertz:

60

Amperage:

0.6

Wattage:

36

Flow at 1 FT Head:

170 GPH

Flow at 5 FT Head:

100 GPH

Discharge:

1/4" MNPT

Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Little Giant pump

I needed to replace my wet saw pump with the exact same specifications and used it soon after receiving the pump. Excellent pump that does the job without disappointment and it performed exactly as the original pump. Locating it on the website was simple, purchase/checkout was smooth and easy and it was shipped rapidly and tracked very well. Quite pleased with the product and service. Definitely would deal with SupplyHouse again!
VS

Most Liked Negative Review

Pump bad out of the box

Pump worked fine for about 5-10 minutes and quit pumping. Turned pump off and back on again, same results. Cycled the pump 5 more times as described above, same results. Ordered in Feb 2017 so it's beyond the return period.
Showing 1-10 of 10 reviews

I would buy this product again from SupplyHouse

This is the first pump that I've bought from SupplyHouse and the third one of this kind. They were becoming a little difficult to get from other suppliers but SH had them in stock and I received it three days after ordering.. nice! I run these pumps 24/7 and they last about 4-5 years. A little expensive but excellent quality.
Dave
Milwaukee, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

wet saw
tony
bethlehem pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Little Giant pump

I needed to replace my wet saw pump with the exact same specifications and used it soon after receiving the pump. Excellent pump that does the job without disappointment and it performed exactly as the original pump. Locating it on the website was simple, purchase/checkout was smooth and easy and it was shipped rapidly and tracked very well. Quite pleased with the product and service. Definitely would deal with SupplyHouse again!
SRP
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

Great product and reliable as it's been worked hard.
J
Shoreview, mn
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump bad out of the box

Pump worked fine for about 5-10 minutes and quit pumping. Turned pump off and back on again, same results. Cycled the pump 5 more times as described above, same results. Ordered in Feb 2017 so it's beyond the return period.
grdwire
denver,co
9 years ago
Was this review helpful to you?

I would buy this product again.

Works great!
Rojelio
Newhall, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price!

Good price and delivery.
Pine
Morgantown, WV
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

N/A

It is the size pump I need and does what I wanted it to do at a good price!
N/A
Huntsville, Alabama
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Little Giant Submersible pump

The product work just great. Works like it should.
Ray Ray
San Antonio Tx
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right

This was a replacement pump for my tile saw, fit perfect, worked perfect
Tile Tony
New Mexico
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy