Apply to be a TradeMaster!
Main product image of PE-2H, Direct Drive Epoxy Encapsulated Small Submersible Pump, 1/40 HP (115V)
Magnifying glass
Hover image to zoom

PE-2H, Direct Drive Epoxy Encapsulated Small Submersible Pump, 1/40 HP (115V)

SKU:
518400
Rating:
(3)
Q&A:
(0)
PE-2H, Direct Drive Epoxy Encapsulated Small Submersible Pump, 1/40 HP (115V)
Magnifying glass
Hover image to zoom
$125.10 each
In Stock
In Stock
Get 17 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/40 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
0.8 Amps
Product Highlight: Wattage
47 Watts
Product Highlight: Flow at 1 FT Head
300 GPH

Description

–
Small submersible epoxy encapsulated pump for commercial, industrial and home use. Applications include statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 300 GPH pump features a 1/4" MNPT discharge, 12.2' shut-off capability, screened inlet and a 6' power cord.

Features:
  • 300 GPH @ 1 ft.
  • Operates submersed
  • Easy-to-clean screen helps protect pump from debris.
  • 1/4" MNPT outlet
  • Thermally protected motor.
  • 6 ft. cord
  • 115V
  • 1/40 HP
  • 0.8 amps
  • 47 watts

Specs

–
Shutoff Head (ft.):

12.2'

Cord Length:

6'

Application:

Recirculation

Horse Power:

1/40

Voltage:

115V

Hertz:

60

Amperage:

0.8

Wattage:

47

Flow at 1 FT Head:

300 GPH

Discharge:

1/4" MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

A+

Great site
Johnny boy
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My second purchase of this pump.

I used this pump in my outdoor fountain and it worked well for about 2 years. I'm hoping this time it lasts longer since changing the pump in this fountain is a real pain.
Fred
St. Petersburg
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works fantastic!! Just like the previous pump I had.

I'm so happy to see my gurgling gargoyle spewing water gently from his mouth again.
Kim the Kilted Scot
Alburtis, Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy