Apply to be a TradeMaster!
Main product image of 20S-CIM 2 HP, 205 GPM, 200-208V - Manual Submersible Sewage Ejector Pump, 3 phase - 20ft power cord w/o plug
Magnifying glass
Hover image to zoom

20S-CIM 2 HP, 205 GPM, 200-208V - Manual Submersible Sewage Ejector Pump, 3 phase - 20ft power cord w/o plug

SKU:
520125
Rating:
(0)
Q&A:
(2)
20S-CIM 2 HP, 205 GPM, 200-208V - Manual Submersible Sewage Ejector Pump, 3 phase - 20ft power cord w/o plug
Magnifying glass
Hover image to zoom
$1,663.19 each
In Stock
In Stock
Get 2 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 200v
Product Highlight: Horse Power
2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
3"
Product Highlight: Wattage
2769 Watts
Product Highlight: Amperage
14.5 Amps

Description

–
The Magnum submersible pumps from Little Giant are specifically engineered to handle the tough demanding tasks of effluent and sewage waste transfer with high efficiency and long term dependability. The Magnum series includes pumps for use in Residential, Commercial, Industrial and Agricultural applications with light to medium transfer demands. For dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas, the Magnum is an ideal solution.
  • Cast iron pump housing with protective epoxy coating for corrosion and rust resistance.
  • Handles liquids and solid waste materials up to 2" diameter.
  • 3" Vertical Discharge
  • Oil-filled motor housing for life time lubrication and rapid head dissipation.
  • Upper and lower ball bearings.
  • Stainless steel screw, bolts, handle and seal assembly.
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Thermal overload protection of single phase units
  • Brass impeller
  • Capacitor start on single phase units
  • Continuous Duty Rated - This means the pump ratings are within the motor manufacturer's recommended working limits when the pump is operated continuously under conditions shown in the manufacturer's published ratings.
  • 3 Phase Pump Must Have a 3 Phase Control Panel for Automatic or Manual Operation

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

77'

Type:

Manual

Application:

Effluent

Sewage

Sewage Waste Transfer

Horse Power:

2

Wattage:

2769

Amperage:

14.5

Voltage:

208V

200v

Flow at 10 FT Head:

205 GPM

Flow at 15 FT Head:

195 GPM

Approvals:

UL/CSA

Weight (lbs):

96 lbs

Dimensions:

19.1"H x 13"L x 8.5"W

Discharge:

3"

Solids Size:

2"

Max Pressure (PSI):

33.3

Features:

Three-phase

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What size pump would I need in order to get 200GPM @ 80PSI, effluent waste water, 2"PVC, 200' almost level piping, maybe 3' MAX above pump height. Looking for a system to spray water out over perk/evap ponds to help with evap.

Asked by William 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Unfortunately Little Giant does not make pumps that will go as low as 3' maximum head, the lowest any of their pumps will go is 5' minimum. This pump specifically will go up to 200 gpm at 10 feet.

Was this review helpful to you?

Q: what is the output psi @ 150gpm.

Asked by Will 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

At 150 GPM the maximum head pressure is 25.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy