Shop Little Giant
Main product image of 20E-CIM 2 HP, 135 GPM, 200-208V 3phase - Manual Submersible High Head Effluent Pump, 20ft power cord
Magnifying glass
Hover image to zoom

20E-CIM 2 HP, 135 GPM, 200-208V 3phase - Manual Submersible High Head Effluent Pump, 20ft power cord

SKU:
520225
Rating:
(0)
Q&A:
(0)
20E-CIM 2 HP, 135 GPM, 200-208V 3phase - Manual Submersible High Head Effluent Pump, 20ft power cord
Magnifying glass
Hover image to zoom
$1,585.99 each
Backorder
Backorder
Get it Wed, Sep 30 - Fri, Oct 30

Lift Gate

This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cord Length
20'
Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
208V, 200v

Description

This submersible pump from the Little Giant Magnum Series is specifically engineered to handle the tough demanding tasks of wastewater and effluent waste transfer with high efficiency and long term dependability. The Magnum series includes pumps for use in Residential, Commercial Industrial and Agricultural applications with light to medium transfer demands. For dewatering, effluent waste and wastewater handling where such materials must be moved upward form a collection area to sewer or septic lines, or drainage areas, the Eliminator is an ideal solution.
  • Cast iron pump housing with protective epoxy coating for corrosion and rust resistance
  • Handles liquids and solid waste materials up to 3/4" diameter
  • and rapid head dissipation
  • Upper and lower ball bearings
  • Stainless steel screws, bolts, handle and seal assembly
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Thermal overload protection on single phase units
  • Brass impeller
  • Capacitor start on single phase units
  • Continuous Duty Rated - This means the pump ratings are within the motor manufacturer's recommended working limits when the pump is operated continuously under conditions shown in the manufacturer's published ratings
  • 2" Virtical Discharge

  • Specs

    Cord Length:

    20'

    Shutoff Head (ft.):

    110'

    Horse Power:

    2

    Type:

    Manual

    Voltage:

    208V

    200v

    Solids Size:

    3/4"

    Phase:

    3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy