Apply to be a TradeMaster!
Main product image of 20E-CIM 2 HP, 135 GPM, 460V - 3phase - Manual Submersible High Head Effluent Pump, 20ft power cord
Magnifying glass
Hover image to zoom

20E-CIM 2 HP, 135 GPM, 460V - 3phase - Manual Submersible High Head Effluent Pump, 20ft power cord

SKU:
520275
Rating:
(0)
Q&A:
(0)
20E-CIM 2 HP, 135 GPM, 460V - 3phase - Manual Submersible High Head Effluent Pump, 20ft power cord
Magnifying glass
Hover image to zoom
$1,830.96 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
460v

Description

–
This submersible pump from the Little Giant Magnum Series is specifically engineered to handle the tough demanding tasks of wastewater and effluent waste transfer with high efficiency and long term dependability. The Magnum series includes pumps for use in Residential, Commercial Industrial and Agricultural applications with light to medium transfer demands. For dewatering, effluent waste and wastewater handling where such materials must be moved upward form a collection area to sewer or septic lines, or drainage areas, the Magnum is an ideal solution.
  • Cast iron pump housing with protective epoxy coating for corrosion and rust resistance.
  • Handles liquids and solid waste materials up to 3/4" diameter.
  • 2" Vertical Discharge
  • Oil-filled motor housing for life time lubrication and rapid head dissipation.
  • Upper and lower ball bearings.
  • Stainless steel screws, bolts, handle and seal assembly.
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces).
  • Thermal overload protection on single phase units.
  • Brass impeller.
  • Capacitor start on single phase units.
  • Continuous Duty Rated - This means the pump ratings are within the motor manufacturer's recommended working limits when the pump is operated continuously under conditions shown in the manufacturer's published ratings.

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

110'

Horse Power:

2

Type:

Manual

Voltage:

460v

Solids Size:

3/4"

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy