Shop Limited Time Deals
Main product image of GP-M231-15-H130 Manual Submersible Grinder Pump 2 HP, 230V, 15' cord
Magnifying glass
Hover image to zoom

GP-M231-15-H130 Manual Submersible Grinder Pump 2 HP, 230V, 15' cord

SKU:
520865
Rating:
(0)
Q&A:
(0)
GP-M231-15-H130 Manual Submersible Grinder Pump 2 HP, 230V, 15' cord
Magnifying glass
Hover image to zoom
520865 has been discontinued
Discontinued December 1, 2015
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
230V
Product Highlight: Amperage
13.9 Amps
Product Highlight: Cord Length
15'

Description

Description:

GP-M231-15-H130 is a Manual Submersible Grinder Pump 2 HP, 230V, 15' power cord - GP Series, recommended for use in basins or lift stations, designed for grinding and pumping residential sewage, effluent, wastewater and other non-explosive, non-corrosive liquids where high head conditions exist and is suitable for light commercial or residential applications. Little Giant GP-M231-15-H130 Grinder pump utilizes a cutting mechanism located on the suction side of the pump. The solids are cut into slurry which passes directly through the volute into the discharge line by an impeller. The GP Series Pump features a vertical 1 1/4" FNPT discharge with head capacity of 130' and was specifically engineered to handle liquids and up to 3 1/2" diameter soft solid waste materials. Little Giant GP-M231 has an epoxy coated heavy-duty cast iron housing and volute, to ensure rust resistance, with all exposed component parts made of corrosion resistant materials to provide a longer service life. Little Giant GP-M231 boasts semi-vortex, non-clog brass Impeller with 7 pressure relief vanes for enhance pumping performance and efficiency, maximum 140F operating temperature, carbon/ceramic mechanical seals, Viton O-ring and 300 Series stainless steel hardware. Oil filled motor housing of GP-M231 provides lifetime bearings and seals lubrication as well as rapid heat dissipation for the motor. Little Giant's powerful 2 HP, single phase (3450 RPM), capacitor start/run motor with thermal and current overload protection and upper and lower ball bearings provides tight cutting clearances for superior cutting action, grinding 414,000 cuts per minute with 2 blade design Rotating Cutter and a Stationary Cutter, delivers 32 GPM of wastewater at 20'. The new GP-M231 is an ideal solution for handling tough and demanding tasks in wastewater and effluent waste grinding and transfer with high efficiency and long term dependability. A Little Giant control panel or capacitor and relay kit must be used for proper operation.

Features:
  • 2 HP single phase, capacitor start/run motor with built-in overload and over-current protection
  • Compact and easier to lift (75 lbs)
  • Includes a grounding conductor
  • Epoxy coated cast iron finish for corrosion resistance and durability
  • Externally mounted start components
  • Carbon/ceramic shaft seal
  • Impeller features include: brass, 7-vane, angled face, non-clogging and balanced design
  • Tight cutting clearances for better cutting action
  • UL/CSA listed
  • Specs

    Type:

    Automatic

    Application:

    Plumbing

    Features:

    Snap Action Float Switch

    Horse Power:

    2

    Voltage:

    230V

    Amperage:

    13.9

    Weight (lbs):

    75 lbs

    Cord Length:

    15'

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm