Apply to be a TradeMaster!
Main product image of 1-MA, Oil-Filled Submersible Pump, 1/200 HP (115V)
Magnifying glass
Hover image to zoom

1-MA, Oil-Filled Submersible Pump, 1/200 HP (115V)

SKU:
521203
Rating:
(1)
Q&A:
(0)
1-MA, Oil-Filled Submersible Pump, 1/200 HP (115V)
Magnifying glass
Hover image to zoom
$104.85 each
In Stock
In Stock
Get 20 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/200 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
1.1 Amps
Product Highlight: Wattage
100 Watts
Product Highlight: Flow at 1 FT Head
170 GPH

Description

–
Small submersible oil-filled pump with epoxy coated cast aluminum housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 170 GPH pump features a 1/4" MNPT discharge, 7' shut-off head capability, and screened inlet.

Features:
  • Epoxy coated die-cast aluminum housing
  • Oil-filled motor
  • 7' maximum lift
  • 70 watts
  • 1/4" MNPT Discharge
  • Thermal overload protection on 521500 and 521286
  • For submersible use only

Specs

–
Shutoff Head (ft.):

7'

Cord Length:

6'

Application:

Recirculation

Horse Power:

1/200

Voltage:

115V

Hertz:

50/60

Amperage:

1.1

Wattage:

100

Flow at 1 FT Head:

170 GPH

Discharge:

1/4" MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent pump that lasts.

Identical replacement for my pond pump. The first one ran 24/7 for over 12 years!
Pond man
Williamsburg, Va.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy