Apply to be a TradeMaster!
Main product image of NK-1 115V 60Hz Permanently Lubricated Pump with 6Ft Cord
Magnifying glass
Hover image to zoom

NK-1 115V 60Hz Permanently Lubricated Pump with 6Ft Cord

SKU:
526003
Rating:
(2)
Q&A:
(0)
NK-1 115V 60Hz Permanently Lubricated Pump with 6Ft Cord
Magnifying glass
Hover image to zoom
$147.07 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/150 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
1.1 Amps
Product Highlight: Wattage
36 Watts
Product Highlight: Flow at 5 FT Head
150 GPM

Description

–
For commercial, industrial, and home use worldwide where liquid must be transferred or recirculated. Applications include aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, fuel oil transfer, circulating water for welding and pipe threading machines, pumping mild chemicals such as soap solutions, acids, plating solutions and fertilizers.

Features 
  • 210 GPH @ 1 ft
  • Operates submersed
  • Corrosion-resistant nylon housing
  • Sump-type screened inlet.
  • 1/4" MNPT outlet accepts 1/2" I.D. tubing.
  • Thermally protected.
  • Specs

    –
    Shutoff Head (ft.):

    10.2'

    Cord Length:

    6'

    Application:

    Recirculation

    Horse Power:

    1/150

    Voltage:

    115V

    Hertz:

    60

    Amperage:

    1.1

    Wattage:

    36

    Flow at 5 FT Head:

    150 GPM

    Discharge:

    1/4" MNPT

    Type:

    Automatic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    I would buy this product again

    Item as described, Very Fast Shipping!
    EJ
    Connecticut
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buy this product again for my next application.

    great product easy to fit into my application and it circulates water almost immediately.
    Dan the drome man
    Georgia
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy