Apply to be a TradeMaster!
Main product image of NK-2, Manual Oil-Filled Small Submersible Pump, 1/40 HP (115V)
Magnifying glass
Hover image to zoom

NK-2, Manual Oil-Filled Small Submersible Pump, 1/40 HP (115V)

SKU:
527176
Rating:
(1)
Q&A:
(0)
NK-2, Manual Oil-Filled Small Submersible Pump, 1/40 HP (115V)
Magnifying glass
Hover image to zoom
$167.40 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
18'
Product Highlight: Horse Power
1/40 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
1.7 Amps
Product Highlight: Wattage
100 Watts
Product Highlight: Flow at 1 FT Head
325 GPH

Description

–
For commercial, industrial, and home use worldwide where liquid must be transferred or recirculated. Applications include aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, fuel oil transfer, circulating water for welding and pipe threading machines, pumping mild chemicals such as soap solutions, acids, plating solutions and fertilizers.

Small submersible oil-filled pump with corrosion resistant nylon housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 325 GPH pump features a 1/4" MNPT discharge, 12.3' shut-off head capability, and screened inlet.

Specs

–
Cord Length:

18'

Shutoff Head (ft.):

12.3'

Application:

Recirculation

Horse Power:

1/40

Voltage:

115V

Hertz:

60

Amperage:

1.7

Wattage:

100

Type:

Manual

Flow at 1 FT Head:

325 GPH

Discharge:

1/4" MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

great pump for my fountain, it runs 24/7 and the last one lasted years, so great pump.
jim bob
Houston, Tx
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy