Apply to be a TradeMaster!
Main product image of EC-1-DV 2.5 GPH Mini Condensate Removal Pump (110-240V)
Magnifying glass
Hover image to zoom

EC-1-DV 2.5 GPH Mini Condensate Removal Pump (110-240V)

SKU:
553507
Rating:
(5)
Q&A:
(0)
EC-1-DV 2.5 GPH Mini Condensate Removal Pump (110-240V)
Magnifying glass
Hover image to zoom
$138.24 each
In Stock
In Stock
Get 87 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110-240V
Product Highlight: Flow at 1 FT Head
2.5 GPH
Product Highlight: Discharge
1/4"
Product Highlight: Flow at 5 FT Head
1.8 GPH

Description

–
EC-1-DV model is designed to accommodate multiple electrical requirements within one pump. The DV suffix indicates that the pump is capable of operating from a wide range of supply voltages to maintain consistent pump performance. Similar to our EC-1 model, this model includes improved noise reduction, reliable solid-state switching technology, and easy to install mounting brackets to create a pump that benefits contractors, installers, and end-users.

Features:
  • Dual Voltage 110 - 240 V 50/60 Hz
  • 21 dB(A)
  • 2.5 gph @ 1' (9.5 lph) flow
  • 33 ft (10 m) shut-off (max. recommended)
  • Hall effect switching
  • Large inlet filter
  • Multi-size hose drain adapter fits all popular drain hose connectors

Specs

–
Shutoff Head (ft.):

33'

Discharge:

1/4"

Flow at 1 FT Head:

2.5 GPH

Flow at 5 FT Head:

1.8 GPH

Flow at 10 FT Head:

1.5 GPH

Flow at 20 FT Head:

1.2 GPH

Hertz:

50/60

Voltage:

110-240V

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great customer support.

I ordered a pump and it did not work correctly. They very quickly sent me another pump.
Gus
Key West, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great on-time delivery

2nd purchase of a condensation pump. Best price and delivery was as expected. I would use them again!!!
Kevin
Windermere, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Little Pump But...

Great pump, nothing wrong with it. Just keep in mind that although the pictures displayed on the site show two (2) mounting clips, it only comes with the one for the pump itself. If you want the clip for the reservoir you have to order part# 10000011891 or you can just use a strut "L" bracket and Velcro so you can remove it for maintenance.
Jim B
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank you

very happy you have so much in stock
Sylvia
Lancaster OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part, quickly delivered

Correct part , good price, quickly delivered
JTM
Southern Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy