Shop Resideo Sale
Main product image of VCCA-20ULS, 80 GPH Automatic Condensate Removal Pump (230V)
Magnifying glass
Hover image to zoom

VCCA-20ULS, 80 GPH Automatic Condensate Removal Pump (230V)

SKU:
554202101
Rating:
(0)
Q&A:
(0)
VCCA-20ULS, 80 GPH Automatic Condensate Removal Pump (230V)
Magnifying glass
Hover image to zoom
$115.68 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 1 FT Head
80 GPH
Product Highlight: Horse Power
1/30 HP
Product Highlight: Wattage
75 Watts

Description

–
Designed for automatic collection and removal of condensate from air conditioning, refrigeration, and dehumidification equipment when gravity drainage is not possible or practical. The VCCA Series’ low tank height allows these condensate pumps to be used where other condensate pumps will not fit. Suitable for high efficiency condensing furnace and boiler equipment applications.

Product Features
  • 1/30 hp motor
  • Low profile for limited space applications
  • 1/4-turn, twist-off locking check valve discharge adapter for 3/8" ID tubing
  • Additional check valve adapter included for 1/4" ID vinyl tubing
  • Pump switch test lever (for manual test operation)
  • Rubber feet on bottom of tank to isolate pump when placed on hard surface
  • 3 inlet openings suitable for 3/4" PVC pipe
  • Easy-to-knock-out plugs in two of the inlet openings
  • Includes overflow detection switch with 5" leads
  • ABS tank, motor cover, and volute
  • Intermittent liquid temperature up to 120 °F
  • Stainless steel motor shaft
  • Thermal overload protection

Specs

–
Shutoff Head (ft.):

17'

Flow at 1 FT Head:

80 GPH

Horse Power:

1/30

Voltage:

230V

Wattage:

75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy