Shop Resideo Sale
Main product image of VCCA-20ULS, 80 GPH Automatic Condensate Removal Pump (115V)
Magnifying glass
Hover image to zoom

VCCA-20ULS, 80 GPH Automatic Condensate Removal Pump (115V)

SKU:
554201101
Rating:
(22)
Q&A:
(0)
VCCA-20ULS, 80 GPH Automatic Condensate Removal Pump (115V)
Magnifying glass
Hover image to zoom
$96.00 each
In Stock
In Stock
Get 60 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
80 GPH
Product Highlight: Horse Power
1/30 HP
Product Highlight: Wattage
93 Watts

Description

–

Designed for automatic collection and removal of condensate from air conditioning, refrigeration, and dehumidification equipment when gravity drainage is not possible or practical. The VCCA Series' low tank height allows these condensate pumps to be used where other condensate pumps will not fit. Suitable for high efficiency condensing furnace and boiler equipment applications.


Product Features

  • 1/30 hp motor
  • Low profile for limited space applications
  • 1/4-turn, twist-off locking check valve discharge adapter for 3/8" ID tubing
  • Additional check valve adapter included for 1/4" ID vinyl tubing
  • Pump switch test lever (for manual test operation)
  • Rubber feet on bottom of tank to isolate pump when placed on hard surface
  • 3 inlet openings suitable for 3/4" PVC pipe
  • Easy-to-knock-out plugs in two of the inlet openings
  • Includes overflow detection switch with 5" leads
  • ABS tank, motor cover, and volute
  • Intermittent liquid temperature up to 120 F
  • Stainless steel motor shaft
  • Thermal overload protection

Specs

–
Shutoff Head (ft.):

20'

Flow at 1 FT Head:

80 GPH

Horse Power:

1/30

Voltage:

115V

Wattage:

93

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

VCCA-20ULS, 80 GPH Automatic Condensate Removal Pump (230V)
SKU: 554202101
Little Giant

Product Reviews

4.91 out of 22 reviews
100% would recommend this product
4.91
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 22 reviews

It does what I need it to do!

Easy to install, gets the job done.
Don
Colorado
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

Product works beautifully with my ice maker. Fast delivery.
Joe
Rising Sun, MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Good low profile pump quick enough to keep up with a small commercial ice machine
EBT Service
Springfield, Ma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Works as it should.
Purchasing
Hammondsport
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy next time again

That's what I need , low pro
Alex
Crystal lake
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

We are using the pump for air conditioning and high efficiency gas furnace condensate to minimize the possibility of freezing water in the drain line. The price was very attractive. I am a registered professional engineer, and I very much like the design of the product.
Piano Man
Greenville, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I hope I don't have too but would sure purchase another one.

I use this on my AC. It fits perfectly, is easy to install, and does the job, all for a good price. Thank you
kr4aw
Snellville, Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great service I've been using supply house.com for years
Will
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Would buy again, works as it should.
Purchasing
Hammondsport
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

for the most part very good

Condensate pump I ordered was the replacement I expected. Delivery was timely. I had a question about a p-trap for the installation which they did not offer. Suggested I call the manufacturer, Little Giant. Unfortunately , the # they gave me was for Little Giant Ladders, NOT Little Giant pumps. I did find the # and did talk with a tech at Little Giant Pumps. The tech said a p-trap is not needed which is contrary to all the other advice I received.
Willy J
Allentown PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy