Shop Resideo Sale
Main product image of VCMA-20ULST, 80 GPH, 230 V In-Pan Condensate Removal Pump w/ Safety Switch & Tubing
Magnifying glass
Hover image to zoom

VCMA-20ULST, 80 GPH, 230 V In-Pan Condensate Removal Pump w/ Safety Switch & Tubing

SKU:
554461
Rating:
(2)
Q&A:
(0)
VCMA-20ULST, 80 GPH, 230 V In-Pan Condensate Removal Pump w/ Safety Switch & Tubing
Magnifying glass
Hover image to zoom
$80.16 each
In Stock
In Stock
Get 103 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 1 FT Head
80 GPH
Product Highlight: Horse Power
1/30 HP

Description

–
The company that has always been the forerunner in condensate removal pump design introduces the new-generation VCMA Series. Adding features for every installation, with guaranteed serviceability and unmatched reliability, Little Giant once again defines state-of-the-art in pump design.

Product Feautures:
  • Vertical type pump unit
  • 1/2 Gallon leakproof, rustproof, ABS tank with mounting tabs
  • Stainless steel motor shaft
  • Built-in check valve
  • Safety switch included - can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow
  • Includes 20' of 3/8" ID tubing
  • UL/CSA listed
  • Thermal overload protected
  • Suitable for high-efficiency, gas furnace condensate


Product Specifications:
  • Motor - 1/30 HP
  • Flow - 80 GPH @ 1' of head
  • 3/8" O.D. barbed discharge adapter
  • Intermittent Liquid Temp. up to - 120°F
  • Discharge - 3/8" OD barbed
  • Housing - ABS
  • Cover - ABS
  • Volute - ABS
  • Impeller - Glass filled polypropylene
  • 17' shut-off head
  • 6' power cord
  • 3 drain holes
  • Electrical - 230 V, 50/60 Hz, 0.5 Amps, 75 Watts
  • Includes safety switch and 20' of 3/8" ID tubing
  • Weight - 6.25 lbs
  • Height - 7"
  • Width - 5"
  • Length - 11"

Specs

–
Shutoff Head (ft.):

17'

Voltage:

230V

Includes:

Safety Switch

3/8" Tubing

Flow at 1 FT Head:

80 GPH

Horse Power:

1/30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

VCMA-20ULST, 80 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing (115V)
SKU: 554435
Little Giant

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Definitely a must have for your furnace

Everyone should have one of these to pump out the water
themul
Bonita Springs, Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Direct replacement.
Stan
Tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy